Shop All Pegboard Hooks
Triton Products
3/4 In. I.D. Steel Double Ring Tool Holder for 1/8 In. and 1/4 In. Pegboard 10 Pack
Mfr # 74212
Zoro # G1979658
product price: $10.99
/pk 10, $1.10/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 3/4 in
- Overall Depth 1.75 in.
- Overall Height 1 1/2 in
- Number of Hooks 10
Product Information
- Brand Triton Products
- MFR # 74212
- Zoro # G1979658
- UPC # 819175000704
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 3/4 in |
Overall Depth | 1.75 in. |
Overall Height | 1 1/2 in |
Inside Dia. | 3/4" |
Inside Width | 3/4 in |
Hook Depth | 1 7/8 in |
Overall Length | 1 7/8 in |
Panel Hole Size | 1/4 in. and 1/8 in. |
Overall LxWxH | 1 7/8 in x 3/4 in x 1 1/2 in |
Description
Double Ring Tool Holder, Number of Hooks 10, Overall Height 1 1/2 in, Overall Length 1 7/8 in, Overall Width 3/4 in, 1 7/8 in Hook Depth, For Tool Type Screwdrivers, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Double Ring Toolholder Accessory Type, Screws, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Bucket Top Compartment Box with 18 compartments, Plastic, 3 3/4 in H x 12 in W (725-001)
- DURHAM MFG Wall Storage Cabinet, 13-3/4"W x 12-3/4"D x 30"H, 75 lb. Load Capacity, 2 Shelves (055-95)
- QUANTUM STORAGE SYSTEMS 65 lb Hang & Stack Storage Bin, polypropylene, 11 in W, 3 in H, Blue, 7 3/8 in L (QUS236BL)
- JAMCO Mobile Workbench Cabinet, 1400 lb., 25 In. (JD236P500GP)
- TRITON PRODUCTS 1-3/4 In. I.D. Steel Single Ring Tool Holder for 1/8 In. and 1/4 In. Pegboard 5 Pack (74555)
- TRITON PRODUCTS 4 In. Single Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51413)
- TRITON PRODUCTS 5-3/4 In. Double Rod 80 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (72618)
- TRITON PRODUCTS 9 In. W Stainless Steel Multi-Ring Tool Holder for 1/8 In. and 1/4 In. Pegboard 1 Pack (86666)
- TRITON PRODUCTS 2-3/4 In. Single Rod 90 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71319)
- TRITON PRODUCTS 1-7/8 In. to 2-3/4 In. Hold Range Steel Ext Spring Clips for 1/8 In. and 1/4 In. Pegboard 5 Pk (76342)
- AZAR DISPLAYS 2-Piece 10" Metal Wire Hook Plastic Attached Back: 0.187" Dia., PK50 (701210)
- Triton Products Pegboard Hooks