Shop All Pegboard Hooks
Triton Products
3 In. I.D. Steel Closed Hammer/Pliers Holder for LocBoard 3 Pack
Mfr # 56150
Zoro # G8702554
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Panel Hole Shape Square
- Panel Hole Spacing 1.5 in.
- Color Silver
Product Information
- Brand Triton Products
- MFR # 56150
- Zoro # G8702554
- UPC # 819175003293
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Panel Hole Size | 3/8 in. |
Details
Item - Slatwalls | Pegboard Hooks |
Material | Steel |
Finish | Zinc Plated |
Panel Hole Shape | Square |
Panel Hole Spacing | 1.5 in. |
Item | Pliers Holder,3" |
Color | Silver |
Description
Pliers Holder,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Upright Frame, 36 in D, 1 3/4 in W (BUF-3672)
- AZAR DISPLAYS 125-Piece Pegboard Organizer Kit (2 - 24"x24") (900988-BLK)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Sand (STS-121872-CSD)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (HDC-243642-2S95)
- TRITON PRODUCTS 5-3/4 In. Double Rod 80 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 3 Pack (618)
- TRITON PRODUCTS 3/4 In. to 1-1/4 In. Hold Range Vinyl-Dipped Stainless Steel Extended Spring Clip for SS LocBoard 3 Pack (V63107)
- TRITON PRODUCTS 4 In. Single Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51413)
- TRITON PRODUCTS 4 In. Single Rod 30 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71413)
- TRITON PRODUCTS 8 In. Single Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51813)
- TRITON PRODUCTS 1-1/2 In. to 2-3/4 In. Hold Range Steel Extended Spring Clip for LocBoard 5 Pack (53130)
- TRESTON Tool Hook, 6-3/16in.Projection, 22 lb., PK5 (853229-51)
- Triton Products Pegboard Hooks