Shop All Pegboard Hooks
Triton Products
3-3/4 In. Curved Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack
Mfr # 75230
Zoro # G1979728
original price:
$12.99
14% off
new price: $11.15
/pk 10, $1.12/ea
Sold in multiples of 2 for $22.30
$22.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 3/4 in
- Overall Depth 4 in.
- Overall Height 1 1/2 in
- Number of Hooks 10
Product Information
- Brand Triton Products
- MFR # 75230
- Zoro # G1979728
- UPC # 819175000780
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 3/4 in |
Overall Depth | 4 in. |
Overall Height | 1 1/2 in |
Inside Width | 3 1/4 in |
Inside Dia. | 3 1/4" |
Overall Length | 3 3/4 in |
Hook Depth | 3 3/4 in |
Panel Hole Size | 1/4 in. and 1/8 in. |
Description
Curved Pegboard Hook, Number of Hooks 10, Overall Height 1 1/2 in, Overall Length 3 3/4 in, Overall Width 3/4 in, 3 3/4 in Hook Depth, For Tool Type Drills, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Curved Hook Accessory Type, Screws, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Drum Clutcher, 55 gal., Steel Drum, 1K (DCL-1000)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 74"H, 5 Shelves, Chrome (32V422)
- STEEL KING Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 8 ft H, 102 in W, 42 in D (AP42096M475096S)
- EQUIPTO Box Locker, 12 in W, 12 in D, 12 in H, (1) Tier, (1) Wide, Yellow (121212 YELLOW)
- TRITON PRODUCTS 2 In. Double Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (52213)
- TRITON PRODUCTS 3/4 In. to 1-1/4 In. Hold Range Vinyl-Dipped Stainless Steel Extended Spring Clip for SS LocBoard 3 Pack (V63107)
- TRITON PRODUCTS 12 In. W x 6 In. D Blue Epoxy Coated Steel Pegboard Shelf 36 pc. DuraHook Pegboard Hook Assortment (76126-36)
- TRITON PRODUCTS 1-1/2 In. to 2-3/4 In. Hold Range Steel Extended Spring Clip for LocBoard 5 Pack (53130)
- TRITON PRODUCTS 1 In. Single Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51113)
- TRITON PRODUCTS 1/4 In. to 1/2 In. Hold Range Steel Extended Spring Clip for LocBoard 5 Pack (53105)
- CRAWFORD PRODUCTS 2PK 4 Straight Hook (14340)
- Triton Products Pegboard Hooks