2-3/4 In. Double Rod 80 Degree Bend Stainless Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 3 Pack
Mfr # 82318
Zoro # G406566749
Key Features
- Material Stainless Steel
- Overall Width 2.25 in.
- Overall Depth 3.25 in.
- Overall Height 1.75 in.
- Panel Hole Size 1/4 in. and 1/8 in.
Product Information
- Brand Triton Products
- MFR # 82318
- Zoro # G406566749
- UPC # 819175000551
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Overall Width | 2.25 in. |
Overall Depth | 3.25 in. |
Overall Height | 1.75 in. |
Panel Hole Size | 1/4 in. and 1/8 in. |
Length | 2.75 |
Details
Item - Slatwalls | Double Rod Pegboard Hook |
Material | Stainless Steel |
Bend Angle | 80 Degrees |
Color | Silver |
Panel Hole Shape | Round |
Panel Hole Spacing | 1 in. |
Description
Having clean easily accessible and versatile storage and organizational solutions is an issue that every business encounters. The food and healthcare industries must meet stringent requirements and the stainless steel pegboard storage from Triton Products provides the ideal answer. Our innovative DuraHook is now available in stainless steel. The Stainless Steel DuraHook is an innovative pegboard hook which can be mounted in any direction and is rugged enough to support just about anything. Imagine a clean well-kept kitchen with every pan ladle knife and utensil conveniently hanging and within grasp at all times. Imagine every medical supply in a hospital being easily accessible at a moment's notice. That is the power of the stainless steel DuraHook from Triton Products.
- •Ideal for storing hammers, sledge hammers, large hand tools and power tools when used with other stainless steel DuraHooks
- •Innovative double locking system locks the hook in place with a locking tab that mounts to the pegboard from the front
- •Won't rust or corrode in any environment, even ones with extreme temperatures
- •Use on any 1/8 In. or 1/4 In. pegboard (excluding steel)
- •Hooks mount vertically and horizontally in 4 distinct positions allowing the use of multiple hooks for large, heavy and odd-shaped items
- •Fixtures install from the front, so no need to remove the board for installation or repositioning of stainless steel DuraHooks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Workbench, Steel, 48" W, 24" D (WST1-2448-36)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 24W x 21D x 63H (21246C5)
- NATIONAL HARDWARE Closet Rod Socket Set Wh (N243-659)
- QUARTET Shelf Rack, Black, 36 In (20403)
- TRITON PRODUCTS 31 In. W x 5/8 In. H x 14-1/2 In. D Gray Epoxy Coated Steel Wire Shelf with Lock-On Hanging Brackets (1720)
- TRITON PRODUCTS 1/4 In. to 1/2 In. Hold Range Steel Standard Spring Clip for 1/8 In. and 1/4 In. Pegboard 10 Pack (73205)
- TRITON PRODUCTS 1-1/8 In. Single Rod 90 Degree Bend Stainless Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 3Pack (81119)
- TRITON PRODUCTS 4 In. Single Rod 30 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71413)
- TRITON PRODUCTS 3/4 In. to 1-1/4 In. Hold Range Steel Extended Spring Clip for LocBoard 5 Pack (53107)
- TRITON PRODUCTS 3 In. Double Rod 90 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (52319)
- ZORO SELECT Double Closed-End Pegboard Hook, 8 In, PK5 (5TPJ1)
- Triton Products Pegboard Hooks