Shop All Pegboards
Triton Products
(2) 24 In. W x 48 In. H x 1/4 In. D ABS Pegboards 48 pc. DuraHook Assortment 4 Hanging Bins
Mfr # DB-2BK Kit
Zoro # G703658185
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24 in.
- Overall Depth 1/4 in.
- Load Capacity 500 lbs.
- Overall Height 48 in.
- Panel Hole Size 1/4 in.
Product Information
- Brand Triton Products
- MFR # DB-2BK Kit
- Zoro # G703658185
- UPC # 819175003835
- Country of Origin China
- Category Pegboards
Dimensions
Overall Width | 24 in. |
Overall Depth | 1/4 in. |
Overall Height | 48 in. |
Panel Hole Size | 1/4 in. |
Peg Hole Size | 1/4 in |
Details
Material | Polyethylene |
Load Capacity | 500 lbs. |
Panel Hole Spacing | 1 in. |
Panel Hole Shape | Round |
Color | Black |
Number of Panels | 2 |
Finish | Textured Matte |
Panel Capacity | 250 lbs. |
Includes | (2) 5 in Double Closed End Loop, (2) 5-3/4 in Double Rod 80 Degree Bend, (2) 6 in Single Rod 30 Degree Bend, (2) Double Ring Tool Holder, (2) Multi-Prong Tool Holder, (2) Spring Clip / Can Holder, (2) Standard Spring Clip, (4) 2-1/2 in Single Rod 30 Degree Bend, (4) 2-3/4 In. Double U-Shape, (4) Bin Clips, Bin System: (4) Plastic Hanging Bins, Curved Hooks: (4) Curved Hooks, Double Rod Hooks: (4) 2-3/4 in Double Rod 80 Degree Bend, Single Rod Hooks: (6) 1 in Single Rod 30 Degree Bend, Spring Clips: (4) Extended Spring Clip, Tool Holders:(4) Pliers / Wrench Holder |
Includes Mounting Hardware | Yes |
Number of Hooks | 48 |
Item | Pegboard Kit |
Number of Bins | 4 |
Tool Storage Space | 16 sq. ft. |
Storage Area | 16 sq ft |
Mounting Hardware Required | Yes |
Description
Black ABS Pegboards, Peg Hole Size 1/4 in, Overall Depth 13/16 in, Overall Height 48 in, Overall Width 24 in, Storage Area 16 sq ft, Number of Bins 4, Number of Hooks 48, Number of Panels 2, Black, Matte, Polyethylene, Includes Mounting Hardware Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SAFE Security Safe, 0.58 cu ft, 15.493 lbs lb, Digital Keypad; Electronic-Lock Override Key Lock (X055)
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (DL148BL)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 12Lx12Wx12H, 304 SS, 1/4 Rod Frame, Stacking Handles, Mesh: 2 x .063 (TMT-120120120-A02S)
- HUSKY Pallet Rack Decking, 42inx46in (4246A4)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H Red Epoxy 18-Gauge Steel Square Hole Pegboards 63 pc. LocHook Assortment (LB2-RKit)
- TRITON PRODUCTS 48 In. W x 72 In. H x 1-1/2 In. D Wall Mount Double-Sided Swing Panel Pegboard (W1)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H White Steel Square Hole Pegboards 30 pc. LocHook Assortment & Hanging Bin System (LB18-CK)
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D White Heavy-Duty High Density Fiberboard Round Hole Pegboards (TPB-2W)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H Blue Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB18-B)
- TRITON PRODUCTS (2) 24 In. W x 24 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards 46 pc. LocHook Assortment (LB1-Kit)
- UFP RETAIL 48x24 White Pegboard (109099)
- Triton Products Pegboards