Shop All Pegboards
Triton Products
(2) 24 In. W x 42-1/2 In. H Red Epoxy 18-Gauge Steel Square Hole Pegboards 63 pc. LocHook Assortment
Mfr # LB2-RKit
Zoro # G5757687
original price:
$265.99
9% off
new price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/Polypropylene
- Overall Width 24 in
- Overall Depth 9/16 in.
- Load Capacity 800 lbs.
- Overall Height 42 in
Product Information
- Brand Triton Products
- MFR # LB2-RKit
- Zoro # G5757687
- UPC # 819175005372
- Country of Origin China
- Category Pegboards
Dimensions
Overall Width | 24 in |
Overall Depth | 9/16 in. |
Overall Height | 42 in |
Panel Hole Size | 3/8 in. |
Height | 42-1/2" |
Hole Size | 3/8" |
Swing Radius | 0 |
Width | 24" |
Panel (H x W) | 42-1/2" x 24" |
Peg Hole Size | 3/8 in |
Overall HxWxD | 42 in x 24 in x 1/2 in |
Description
Pegboard Panel Kit, Peg Hole Shape Square, Peg Hole Size 3/8 in, Peg Hole Spacing 1 1/2 in, Panel Pegboard Type, 250 lb Panel Load Capacity, 18 ga Panel Thickness, Overall Depth 1/2 in, Overall Height 42 in, Overall Width 24 in, Storage Area 7 sq ft, Swing Radius 0, Number of Usable Sides 1, Number of Hooks 63, Number of Panels 2, 500 lb Whole Unit Load Capacity, Red, Epoxy Coated, Steel, Includes Mounting Hardware No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Straight Wall Container, Green, Polyethylene, 24 in L, 15 in W, 14 1/2 in H (NSO2415-14 Green)
- HONEYWELL Fire Rated Security Safe, 3.44 cu ft, 377 lb (2118)
- ZORO SELECT Pail, Open Head, Round, 5 gal, Steel, Black (OH5-26/C24E-B)
- GLOBAL INDUSTRIAL 1-1/4 Size 90 Degree Three Socket Tee Pipe Fitting 1.72 Fitting I.D. (798734)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards 63 pc. LocHook Assortment (LB2-Kit)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H Stainless Steel Square Hole Pegboards 45 pc. Stainless LocHook Assortment (LB2-Skit)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H Blue Epoxy 18-Gauge Steel Square Hole Pegboards 63 pc. LocHook Assortment (LB2-BKit)
- TRITON PRODUCTS (4) 24 In. W x 48 In. H x 1/4 In. D White Heavy-Duty High Density Fiberboard Pegboards (TPB-4W)
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D Black Heavy-Duty High Density Fiberboard Round Hole Pegboards (TPB-2BK)
- TRITON PRODUCTS White Tool Pegboard Kit with (1) 18 In. x 4.5 In. 18-Gauge Steel Square Hole Pegboard 5 pc. LocHook Assortment (LBS18T-WHT)
- WALL CONTROL Industrial Pegboard, Gray Metal Peg Boards, PK2 (35-IP-3232-G)
- Triton Products Pegboards