18 In. W x 6-1/2 In. D Black Epoxy Coated Steel Shelf for LocBoard
Mfr # 56186-BLK
Zoro # G502780599
Key Features
- Hook Depth 6.5 in.
- Overall Width 18 in.
- Material Steel
- Finish Epoxy Coated
- For Pegboard Hole Spacing 1.5 in.
Product Information
- Brand Triton Products
- MFR # 56186-BLK
- Zoro # G502780599
- UPC # 819175006171
- Country of Origin China
- Category Pegboard Bins
Dimensions
Hook Depth | 6.5 in. |
Overall Width | 18 in. |
For Pegboard Hole Size | 3/8 in. |
Details
Color | Black |
Item | Pegboard Shelf |
Material | Steel |
Finish | Epoxy Coated |
For Pegboard Hole Spacing | 1.5 in. |
For Pegboard Hole Shape | Square |
Description
Having clean easily accessible and versatile storage and organizational solutions is an issue that every business encounters. Two innovative best-selling products LocBoard® and the LocBoard Shelf offer more holding strength than any other pegboard shelf. They provide a commercial grade heavy-duty pegboard and shelf system. Together the LocBoard and LocBoard Shelf will provide the perfect pegboard solution. Imagine a shelf that can hold paint cans spray cans oil cans and more and have it on the pegboard and within grasp at all times. That is the power of the LocHook steel pegboard shelf from Triton Products. This shelf provides a lifetime of dependable service with commercial holding capacity. LocBoard Shelf is 18 In. wide and 6.5 In. deep with a 1 In. front lip to keep your items secure.
- •Used with epoxy coated steel LocBoards and LocBoard Mobile Tool Carts
- •Provides a flat surface shelf storage solution for bottles, cans, tools, instruments and many other items
- •Use in multiple sets as requirements increase for items not usually stored on a pegboard
- •4 point square interlocking tabs attach and lock the shelf to the scratch resistant epoxy coated steel LocBoards, ensuring no dropped items
- •Easily repositioned with no damage to the LocBoard
- •Black epoxy coated 18 gauge steel pegboard shelf won't rust or corrode under normal use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves (6940)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 24 in L, 16 in W, 9 in H, 1.5 cu ft Volume Capacity (ELB6220.GY1)
- ZORO SELECT Shelf Bracket, Steel, Black, 7-3/4 in. L (33TZ31)
- REALLY USEFUL BOX Snap-Lid Storage Bin, 2.37 gal, 10.25 in x 14.5 in x 6.25 in, Clear/Blue, 4PK (9C-PK4CB)
- TRITON PRODUCTS 18 In. W x 6-1/2 In. D Gray Epoxy Coated Steel Shelf for LocBoard (56186)
- TRITON PRODUCTS 12 In. W x 6 In. D White Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard (76126W)
- TRITON PRODUCTS 12 In. W x 6 In. D Black Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard 2 Pack (76126BK-2)
- TRITON PRODUCTS 12 In. W x 10 In. D White Epoxy Coated LocBoard Steel Shelf with 6 Holes for Garment Hangers (56120-WHT)
- TRITON PRODUCTS 12 In. W x 6 In. D Silver Epoxy Coated Steel Shelf for LocBoard (56126-SLV)
- TRITON PRODUCTS 36-3/4 In. L x 39-1/4 In. H x 21-1/4 In. W Aluminum Frame Tool Cart 56 pc. LocHook Asst 4 Hanging Bins (LBC-18H)
- Triton Products Pegboard Bins