Shop All Pegboard Hooks
Triton Products
1/4 In. to 1/2 In. Hold Range Steel Ext Spring Clips for 1/8 In. and 1/4 In. Pegboard 10 Pack
Mfr # 73105
Zoro # G1979673
original price:
$9.86
8% off
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 1/2 in
- Overall Depth 1 in.
- Overall Height 1 1/2 in
- Number of Hooks 10
Product Information
- Brand Triton Products
- MFR # 73105
- Zoro # G1979673
- UPC # 819175000506
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 1/2 in |
Overall Depth | 1 in. |
Overall Height | 1 1/2 in |
Overall Length | 1 in |
Hook Depth | 1 in |
Panel Hole Size | 1/4 in. and 1/8 in. |
Details
Item - Slatwalls | Extended Spring Clip |
Material | Steel |
Number of Hooks | 10 |
Color | Silver |
Hole Shape | Round |
Construction | welded |
Hold Range | 7/32 to 5/16" |
Locking System | Screw-In |
Projection | 7/8" |
Type | Locking Style |
Item | Standard Spring Clip |
Finish | Zinc Plated |
Includes | Screws |
Accessory Type | Standard Spring Clip |
For Pegboard Hole Shape | Circle |
Panel Hole Spacing | 1 in. |
Panel Hole Shape | Round |
Description
Standard Spring Clip, Number of Hooks 10, Overall Height 1 1/2 in, Overall Length 1 in, Overall Width 1/2 in, 1 in Hook Depth, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Standard Spring Clip Accessory Type, Screws, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Bin Unit, 1 Tip Out Bins, White (QTB301WT)
- DC CARGO 85in-96in E-Track Shoring Beam Load Bar For Trailer, Aluminum (AB96T)
- AKRO-MILS Plastic Divider, Black, 10 7/8 in L, 1/3 in W, 10 7/8 in H, 2 PK (41289)
- QUANTUM STORAGE SYSTEMS Wire Shelving Post, 63"H Post, Black Epoxy (P63BK)
- TRITON PRODUCTS 1 In. Single Rod 90 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51119)
- TRITON PRODUCTS 3/4 In. to 1-1/4 In. Hold Range Steel Ext Spring Clips for 1/8 In. and 1/4 In. Pegboard 10 Pack (73107)
- TRITON PRODUCTS 2-1/4 In. Curved Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (75200)
- TRITON PRODUCTS 1-1/2 In. to 2-3/4 In. Hold Range Steel Extended Spring Clip for LocBoard 5 Pack (53130)
- TRITON PRODUCTS 1/2 In. to 1 In. Hold Range Steel Standard Spring Clip for LocBoard 5 Pack (53210)
- TRITON PRODUCTS 4 In. Single Rod 30 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71413)
- ZORO SELECT Extended Spring Clip, 2 In, PK5 (5TPL5)
- Triton Products Pegboard Hooks