Shop All Shadow Boards
Triton Products
12" x 60" x 4 mil. White Vinyl Self-Adhesive Tape Roll for Pegboard
Mfr # TSV1260-WHT
Zoro # G8821806
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Depth 4 mil.
- Width 60 in.
- Height 12 in.
- Color White
Product Information
- Brand Triton Products
- MFR # TSV1260-WHT
- Zoro # G8821806
- UPC # 819175003095
- Country of Origin China
- Category Shadow Boards
Dimensions
Depth | 4 mil. |
Width | 60 in. |
Height | 12 in. |
Details
Background Color | White |
Material | Vinyl |
Item | Pegboard Tape |
Color | White |
Description
Shadow Board,Vinyl,Self-Adhesive,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Reading Glasses, Wraparound Anti-Scratch (DZ111-1.5-G2)
- KYORENE PRO 15g Graphene Liner with Black HCT MicroFoam Nitrile Palm Coating (XL) PK Gloves (00-857 (XL))
- BRADY Pipe Marker, Sprinkler Water, 2 In.H (73928)
- SIMPLY FRAMES 5in Length Corridor Sign Bracket, Satin Silver Finish (SB-5SS)
- TRITON PRODUCTS 12" x 60" x 4 mil. Red Vinyl Self-Adhesive Tape Roll for Pegboard (TSV1260-RED)
- TRITON PRODUCTS 12" x 60" x 4 mil. Black Vinyl Self-Adhesive Tape Roll for Pegboard (TSV1260-BLK)
- ACCUFORM SHADOW SHAPES TOOL SHADOW LABEL PVR100BU (PVR100BU)
- ZORO SELECT Store-Boards™, 68x30 in, White/Red, Accu-Shield™ (34GN32)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 7 - Blue Board / Black Shadows With Broom (HSB-V7-BLUE-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 4 - Blue Board / Black Shadows With Broom (HSB-V4-BLUE-KIT)
- ZORO SELECT Store-Boards™, 68x30 in, Black/Blue, Accu-Shield™ (34GN41)
- Triton Products Shadow Boards