Shop All Shadow Boards
Triton Products
12" x 60" x 4 mil. Red Vinyl Self-Adhesive Tape Roll for Pegboard
Mfr # TSV1260-RED
Zoro # G8821955
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Width 60 in.
- Height 12 in.
- Depth 4 mil.
- Color Red
Product Information
- Brand Triton Products
- MFR # TSV1260-RED
- Zoro # G8821955
- UPC # 819175003088
- Country of Origin China
- Category Shadow Boards
Dimensions
Width | 60 in. |
Height | 12 in. |
Depth | 4 mil. |
Details
Background Color | Red |
Material | Vinyl |
Item | Pegboard Tape |
Color | Red |
Description
Shadow Board,Vinyl,Self-Adhesive,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE XL Lime Two-Tone Mesh Vest Type R Class 2 - Single Size (8246Z-S)
- ARIAT Flame-Resistant Shirt, Navy, XL (10018816)
- TECHNA Radians SV2Z Economy Type R Class 2 Safety Vest with Zipper (SV2ZGMM)
- CONDOR High Visibility Vest, Orange/Red, L/XL (53YN30)
- TRITON PRODUCTS 12" x 60" x 4 mil. Black Vinyl Self-Adhesive Tape Roll for Pegboard (TSV1260-BLK)
- TRITON PRODUCTS 12" x 60" x 4 mil. White Vinyl Self-Adhesive Tape Roll for Pegboard (TSV1260-WHT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 11 - Gray Board / Orange Shadows With Broom (HSB-V11-GRAY/ORANGE-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 2 - Blue Board / Black Shadows No Broom (HSB-V2-BLUE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 3 - Blue Board / Black Shadows No Broom (HSB-V3-BLUE-BO)
- ZORO SELECT Store-Boards™, 68x30 in, White/Red, Accu-Shield™ (34GN32)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Gray Board / Orange Shadows No Broom (HSB-V9-GRAY/ORANGE-BO)
- Triton Products Signs