Shop All Pegboard Hooks
Triton Products
12 Strainless Steel Screws & 12 Plastic Wall Anchors for Mounting Stainless Steel LocBoard
Mfr # LB-MHKS
Zoro # G2442058
product price: $5.95
/pk 24, $0.25/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel/Plastic
- Includes (12) Screws, (12) Wall Anchors
- Load Capacity 30 lb
- Finish Stainless Steel
- Type Hanging
Product Information
- Brand Triton Products
- MFR # LB-MHKS
- Zoro # G2442058
- UPC # 819175000575
- Country of Origin China
- Category Pegboard Hooks
Details
Item - Slatwalls | Pegboard Mounting Kit |
Material | Stainless Steel/Plastic |
Includes | (12) Screws, (12) Wall Anchors |
Load Capacity | 30 lb |
Finish | Stainless Steel |
Type | Hanging |
Construction | Formed |
Load Rating | 30 lb. |
Locking System | No |
Color | Silver |
Hole Shape | Square |
Assembled | Yes |
Item | Mounting Hardware |
Component Type | Mounting Hardware |
For Pegboard Hole Shape | Square |
Description
Mounting Hardware, Square, Blue, Plastic, Stainless Steel, (12) Screws, (12) Wall Anchors, Mounting Hardware, Hanging Mounting Type, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Roll In T-Nut Sa M8 (13062)
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 15 3/4 in L, 11 3/4 in W, 8 1/4 in H (37278GREY)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Black (QPRHA-109BK)
- STRUCTURAL PLASTICS Dunnage Rack, 500 lb Load Capacity, HDPE, 12 in H x 24 in W x 36 in D (D3624)
- TRITON PRODUCTS 1 In. Single Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51113)
- TRITON PRODUCTS 2 In. Single Rod 90 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51219)
- TRITON PRODUCTS 2 In. Single Rod Straight Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71220)
- TRITON PRODUCTS 3/4 In. to 1-1/4 In. Hold Range Steel Extended Spring Clip for LocBoard 5 Pack (53107)
- TRITON PRODUCTS 3/4 In. to 1-1/4 In. Hold Range Vinyl-Dipped Stainless Steel Extended Spring Clip for SS LocBoard 3 Pack (V63107)
- TRITON PRODUCTS 1 In. to 2 In. Hold Range Vinyl-Dipped Stainless Steel Extended Spring Clip for SS LocBoard 3 Pack (V63120)
- SOUTHERN IMPERIAL Fastback 12 in. L Galvanized Gray Scan Hook , 100PK (R33-12-212)
- Triton Products Pegboard Hooks