Shop All Pegboard Bins
Triton Products
12 In. W x 6 In. D White Epoxy Coated Steel Shelf for LocBoard
Mfr # 56126-WHT
Zoro # G8821620
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 6 in.
- Overall Height 3 in.
- Overall Width 12 in.
- Material Steel
- Finish Epoxy Coated
Product Information
- Brand Triton Products
- MFR # 56126-WHT
- Zoro # G8821620
- UPC # 819175003927
- Country of Origin China
- Category Pegboard Bins
Dimensions
Overall Depth | 6 in. |
Overall Height | 3 in. |
Overall Width | 12 in. |
Panel Hole Size | 3/8 in. |
For Pegboard Hole Size | 3/8 in. |
Details
Color | White |
Item - Slatwalls | Pegboard Shelf |
Item | Pegboard Shelf |
Material | Steel |
Finish | Epoxy Coated |
Panel Hole Spacing | 1.5 in. |
Panel Hole Shape | Square |
Accessory Type | Shelf |
For Pegboard Hole Spacing | 1-1/2 in |
For Pegboard Hole Shape | Square |
Description
Having clean, easily accessible and versatile storage and organizational solutions is an issue that every business encounters. Two innovative best-selling products, LocBoard® and the LocBoard Shelf offer more holding strength than any other pegboard shelf. They provide a commercial grade heavy-duty pegboard and shelf system. Together, the LocBoard and LocBoard Shelf will provide the perfect pegboard solution. Imagine a shelf that can hold paint cans, spray cans, oil cans and more and have it on the pegboard and within grasp at all times. That is the power of the LocHook steel pegboard shelf from Triton Products. This shelf provides a lifetime of dependable service with commercial holding capacity. LocBoard Shelf is 12 In. wide and 6 In. deep with a 1 In. front lip to keep your items secure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROVES Hanging Utility Hooks (BPH)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, Clear, 23 5/8 in L (30174SCLAR)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, Yellow, 10 7/8 in L (QUS230YL)
- PARTNERS BRAND HoneyComb Pallet Runner, 6" W, 48" L (HC4864R)
- TRITON PRODUCTS 12 In. W x 6 In. D Black Epoxy Coated Steel Shelf for LocBoard (56126-BLK)
- TRITON PRODUCTS 12 In. W x 6 In. D Silver Epoxy Coated Steel Shelf for LocBoard (56126-SLV)
- TRITON PRODUCTS Steel BinClips for DuraBoard or 1/8 In. and 1/4 In. Pegboard 5 Pack (77500)
- TRITON PRODUCTS 18 In. W x 6-1/2 In. Deep Stainless Steel Shelf for Stainless Steel LocBoard (66186)
- TRITON PRODUCTS Zinc Plated Steel BinClip for LocBoard 5 Pack (57500)
- TRITON PRODUCTS Wall Storage Unit with (12) 5-3/8 L x 4-1/8 W x 3 H Red Bins & (12) 7-3/8 L x 4-1/8 W x 3 H Blue Bins (3-1020RBWS)
- TRITON PRODUCTS 12 In. W x 6 In. D Blue Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard 2 Pack (76126-2)
- Triton Products Pegboard Bins