Shop All Pegboard Bins
Triton Products
12 In. W x 6 In. D Silver Epoxy Coated Steel Shelf for LocBoard
Mfr # 56126-SLV
Zoro # G8821541
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 6 in.
- Overall Height 3 in.
- Overall Width 12 in.
- Material Steel
- Finish Epoxy Coated
Product Information
- Brand Triton Products
- MFR # 56126-SLV
- Zoro # G8821541
- UPC # 819175003675
- Country of Origin China
- Category Pegboard Bins
Dimensions
Overall Depth | 6 in. |
Overall Height | 3 in. |
Overall Width | 12 in. |
Panel Hole Size | 3/8 in. |
For Pegboard Hole Size | 3/8 in. |
Details
Color | Silver |
Item - Slatwalls | Pegboard Shelf |
Item | Pegboard Shelf |
Material | Steel |
Finish | Epoxy Coated |
Panel Hole Shape | Square |
Panel Hole Spacing | 1.5 in. |
For Pegboard Hole Shape | Square |
For Pegboard Hole Spacing | 1-1/2 in |
Description
Lochook Shelf,12 In. x 6 In.,Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Stack & Nest Container, Gray, Fiberglass Reinforced Composite, 20 1/2 in L, 12 7/8 in W, 8 in H (780408)
- KEE SAFETY Kee Klamp Single Socket Tee, 3/4 Dia., (10-5)
- ZORO SELECT Drum Liner, Natural, 55 gal, LDPE, PK20 (G5515-34-25-G4)
- AP PRODUCTS AP Products 013-257 Standard Bauer RV Entrance Door Lock (013-257)
- TRITON PRODUCTS 12 In. W x 6 In. D White Epoxy Coated Steel Shelf for LocBoard (56126-WHT)
- TRITON PRODUCTS 12 In. W x 6 In. D Black Epoxy Coated Steel Shelf for LocBoard (56126-BLK)
- TRITON PRODUCTS 8-3/4 In. L x 3-1/4 In. H x 1/4 In. W Bin Wall Hangers with Hardware 2 Pack (5-600)
- TRITON PRODUCTS 12 In. W x 10 In. D Silver Epoxy Coated LocBoard Steel Shelf with 6 Holes for Garment Hangers (56120-SLV)
- TRITON PRODUCTS 12 In. W x 6 In. D White Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard (76126W)
- TRITON PRODUCTS Wall Storage Unit with (12) 5-3/8 L x 4-1/8 W x 3 H Red Bins & (12) 7-3/8 L x 4-1/8 W x 3 H Blue Bins (3-1020RBWS)
- TRESTON Tool Hook, 3inHx2inWx24-31/32inD, 44 lb. (839086-51)
- Triton Products Pegboard Bins