Shop All Pegboard Bins
Triton Products
12 In. W x 6 In. D Blue Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard
Mfr # 76126
Zoro # G9480055
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Steel
- Overall Width 12 in
- Includes Mounting Hardware
- Locking System Yes
Product Information
- Brand Triton Products
- MFR # 76126
- Zoro # G9480055
- UPC # 819175000087
- Country of Origin China
- Category Pegboard Bins
Dimensions
Overall Width | 12 in |
Overall Depth | 6 in. |
Overall Height | 3 in |
Depth | 6" |
Length | 12" |
Width | 12" |
Hole Size | 1/4 in |
For Pegboard Hole Size | 1/4 in. and 1/8 in. |
Panel Hole Size | 1/4 in. and 1/8 in. |
Description
Shelf, Blue, Load Capacity 100 lb, Steel, Mounting Type Screw-In, Overall Depth 6 in, Overall Height 3 in, Overall Width 12 in, Epoxy Coated, For Pegboard Hole Shape Round, For Pegboard Hole Size 1/4 in, For Pegboard Hole Spacing 1 in, Includes Mounting Hardware, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFETIME PRODUCTS Lifetime Marine Dock Bench Box 130 Gallon - 60"L x 24"W x 24-1/4"H - White (60348)
- PRIME-LINE 12Pk Brn Plas Supp Peg (241945)
- HOLLAENDER Structural Pipe Fitting, Elbow, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength (3-9)
- DECADE PRODUCTS Gray Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M023000-104)
- TRITON PRODUCTS Steel BinClips for DuraBoard or 1/8 In. and 1/4 In. Pegboard 5 Pack (77500)
- TRITON PRODUCTS 12 In. W x 6 In. D White Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard (76126W)
- TRITON PRODUCTS 12 In. W x 6 In. D Black Epoxy Coated Steel Shelf for LocBoard (56126-BLK)
- TRITON PRODUCTS Zinc Plated Steel BinClip for LocBoard 5 Pack (57500)
- TRITON PRODUCTS 26 pc. Pegboard Hook & Bin Assortment for 1/8 In. and 1/4 In. Pegboard (901)
- TRITON PRODUCTS 8-3/4 In. L x 3-1/4 In. H x 1/4 In. W Bin Wall Hangers with Hardware 2 Pack (5-600)
- TRITON PRODUCTS 12 In. W x 6 In. D White Epoxy Coated Steel Shelf for LocBoard (56126-WHT)
- Triton Products Pegboard Bins