Shop All Cable Ties
Triton Products
11" Long Heavy-Duty Natural Nylon Ties with 50 lb Tensile Strength 100/pk
Mfr # ZT-11N
Zoro # G007150033
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width - Cable Tie 0.18
- Gear Tie Color Natural
- Material Nylon
- Gear Tie Length 0.03
- Basic Material Nylon
Product Information
- Brand Triton Products
- MFR # ZT-11N
- Zoro # G007150033
- UPC # 819175000711
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 11.25 in. |
Width - Cable Tie | 0.18 |
Gear Tie Length | 0.03 |
Size | 11" |
Details
Description
11 inch nylon zip ties are useful when needing to bundle and harness items. They have hundreds of uses with various applications including: electrical auto marine home and garden. They can be used to secure cables cords wires and more in indoor and outdoor settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Transformer, 100 VA, 24V AC, 120/208/240/480V AC (90-T100C4)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK1000 (ABM1M-AT-M)
- CENTURY WIRE & CABLE Century Wire & Cable 250586 50 ft. 14 by 3 Pink Pro Glo Extension Cord (250586)
- EATON Illuminated Emergency Stop Push Button (10250T563C47-71X)
- TRITON PRODUCTS 11" Long Heavy-Duty Black Nylon Ties with 50 lb Tensile Strength 100/pk (ZT-11BK)
- TRITON PRODUCTS 4" Long Heavy-Duty Natural Nylon Ties with 18 lb Tensile Strength 100/pk (ZT-04N)
- TRITON PRODUCTS 4" Long Heavy-Duty Black Nylon Ties with 18 lb Tensile Strength 100/pk (ZT-04BK)
- TRITON PRODUCTS 7" Long Heavy-Duty Natural Nylon Ties with 50 lb Tensile Strength 100/pk (ZT-07N)
- TRITON PRODUCTS 7" Long Heavy-Duty Black Nylon Ties with 50 lb Tensile Strength 100/pk (ZT-07BK)
- TRITON PRODUCTS 24" Long Heavy-Duty Natural Nylon Ties with 175 lb Tensile Strength 50/pk (ZT-24N)
- PARTNERS BRAND UV Cable Ties, 50#, 12", Black, PK1000 (CTUV1250)
- Triton Products Cable Ties