Shop All Pegboards
Triton Products
(1) 31.5 In. W x 9 In. H White Epoxy 18-Gauge Steel Square Hole Pegboard Strip
Mfr # LBS-2W
Zoro # G8821307
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 31.5 in.
- Overall Depth 9/16 in.
- Load Capacity 100 lbs.
- Overall Height 9 in.
Product Information
- Brand Triton Products
- MFR # LBS-2W
- Zoro # G8821307
- UPC # 819175003583
- Country of Origin China
- Category Pegboards
Dimensions
Overall Width | 31.5 in. |
Overall Depth | 9/16 in. |
Overall Height | 9 in. |
Panel Hole Size | 3/8 in. |
Details
Material | Steel |
Load Capacity | 100 lbs. |
Panel Hole Spacing | 1.5 in. |
Panel Hole Shape | Square |
Color | White |
Item | Pegboards |
Panel Capacity | 100 lbs. |
Thickness | 18-Gauge |
Tool Storage Space | 1.96875 sq. ft. |
Finish | Epoxy Coated |
Includes Mounting Hardware | Yes |
Description
Pegboard Strip,Steel,Square Hole,31.5 x 9 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY SAFE Clearview Light Kit, Liberty Safes (10793)
- AKRO-MILS Plastic Adjustment Clip, Wire Shelf, 4PK (AWCLIP4PK)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 8 in H, Blue, 13 5/8 in L (QUS242BL)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 18" D, 76" H, (3) Wide, (6) Openings, Gray (32368GRY)
- TRITON PRODUCTS 48 In. W x 96 In. H x 1/4 In. D Black ABS Textured Pegboard with 1/4 In. Hole Size (DB-96BLK)
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D ABS Pegboards 48 pc. DuraHook Assortment 4 Hanging Bins (DB-2BK Kit)
- TRITON PRODUCTS 24 In. W x 42 In. H x 1/4 In. D High Density Fiberboard Round Hole Pegboard 36 pc. Locking Hook Assortment (PEG36-WHT)
- TRITON PRODUCTS Silver Tool Pegboard Kit with (1) 18 In. x 4.5 In. 18-Gauge Steel Square Hole Pegboard 5 pc. LocHook Assortment (LBS18T-SLV)
- TRITON PRODUCTS (2) 18 In. W x 36 In. Stainless Steel Square Hole Pegboards 32 pc. Stainless LocHook Assortment 3 Hanging Bins (LB18-SKit)
- TRITON PRODUCTS 48 In. L x 46 In. H x 26-5/8 In. W Stainless Steel Tool Cart with Tray and Stainless Steel LocBoard (LBC-4SS)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Blue, PK2 (ALGBRD16X32BLU)
- Triton Products Pegboards