Shop All Bicycles & Scooters
Triton
Mobo Triton Tri-001P Ultimate Three-Wheeled Cruiser - Pink
Mfr # Tri-001P
Zoro # G203894090
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Triton
- MFR # Tri-001P
- Zoro # G203894090
- UPC # 818997003573
- Country of Origin Taiwan, Province of China
- Category Bicycles & Scooters
Description
With Triton it s all about having fun.The Triton Three Wheeled Cruiser is an exciting and ultra maneuverable cruiser for children and adults. With a very unique yet simple steering mechanism it is not only fun and enjoyable to steer it s also easy to ride durable and a great way to get a light to brisk work out through self-propulsion resulting in increased cardiovascular health. The Triton sits low to the ground which makes it safe to ride. Triton was designed to be simple reliable and fun fun fun! Just one ride and you re hooked!Features:Adjustable frame makes it comfortable for riders of various heights and sizesThe caliper hand brake makes slowing or stopping quick smooth and easyA front freewheel mechanism a generously padded seat and inflatable tires provide a smooth and comfortable rideThe comfortable recumbent seating position means no pressure on the wrists elbows and hands.Specifications:Gearing: Single SpeedDimension: 40"L - 49.5"L-extended x 26.5"W x 24"HSeat Height: 10"above the groundWeight Capacity: 220 lbsHeight Capacity: 36"to 54"Wheel Size: 16"front; 12"rearLength Adjustment: 7-slot adjustments for 9.5"lengthColor: Pink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Sta-Bil Marine Formula Fuel Stabilizer Size 8 Oz Lawn Mowers (770-176)
- WOODLINK BAT HOUSE CEDAR 16""H (24228)
- MAKEITHAPPEN 18in. Curved Pool Wall Cleaning Brush (MA13607)
- TENAX Scaffolding Netting, 150 ft. L, 4 ft. H (2A220045)
- TRITON Mobo Triton Pro Tri-501O Ultimate Three-Wheeled Cruiser - Orange (Tri-501O)
- TRITON Triton Pro Tri-501BL Ultimate Three-Wheeled Cruiser - Blue (Tri-501BL)
- TRITON Triton Tri-001R Ultimate Three-Wheeled Cruiser - Red (Tri-001R)
- TRITON Mobo Triton Pro Tri-501R Ultimate Three-Wheeled Cruiser - Red (Tri-501R)
- BELL SPORTS Bike Seat Deluxe (7093172)
- CHAMPION SPORTS Combination Cone/Scooter Storage Cart (CSCART)
- EUROMINI EuroMini 16012 Zizzo Via 26 lbs Lightweight Aluminum Frame Shimano 7-Speed Folding Bike; Sky Blue - 20 in. (16012)
- Triton Bicycles & Scooters