Shop All Cam Followers & Track Rollers
Tritan
Yoke Roller, Crowned Head, 3-1/2" L
Mfr # CCYR 3 1/2S
Zoro # G908090964
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 3.5"
- Roller Width 2 in
- Dynamic Load Capacity (Lb.) 20200
- Static Load Capacity (Lb.) 42000
Product Information
- Brand Tritan
- MFR # CCYR 3 1/2S
- Zoro # G908090964
- UPC # 00888569004628
- Country of Origin China
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 3.5" |
Roller Width | 2 in |
Overall Length | 3 1/2 in |
Bore Diameter | 1 1/8 in |
Roller Diameter | 3 1/2 in |
Details
Description
Yoke Roller, Bore Diameter 1 1/8 in, Closure Open, Duty Type Standard, Overall Length 3 1/2 in, Roller Diameter 3 1/2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 2 in, Rolling Element Rows 1, System of Measurement Inch, Bearing Type Needle Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 100" Outside Length, 2/3" Top Width, 1 Ribs (B97/5L1000)
- FASTCAP HOD Handle On Demand (HOD-SINGLE)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew, #VPS212 (VPS212)
- TIMKEN Radial Bearing, Double Shield, 12mm Bore (201KDD)
- TRITAN Caged Stud-Type Track Roller, Metric, Crowned OD, Sealed, 16mm Roller Dia., 11mm Roller Width (KR16 PP)
- TRITAN Yoke Roller, Crowned Head, 1" L (CCYR 1S)
- TRITAN Yoke Roller, Flat Head, 1-3/8" L (CYR 1 3/8S)
- TRITAN Yoke Roller, Flat Head, 1-5/8" L (CYR 1 5/8S)
- TRITAN Yoke Roller, Crowned Head, 2" L (CCYR 2S)
- TRITAN Caged Stud-Type Track Roller, Metric, Crowned OD, Sealed, 22mm Roller Dia., 12mm Roller Width (KR22 PP)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-7/8-B)
- Tritan Linear Bearings & Guides