Shop All Thrust Washers
Tritan
Thrust Washer, dia. 1.750in, 0.09in. Thick
Mfr # TRC2840
Zoro # G2703797
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 1.75 in
- Inside Dia. (mm) 44.45 mm
- Outside Dia. (In.) 2.5"
- Outside Dia. (mm) 63.5 mm
- Thickness (In.) 0.09 in
Product Information
- Brand Tritan
- MFR # TRC2840
- Zoro # G2703797
- UPC # 888569048417
- Country of Origin China
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 1.75 in |
Inside Dia. (mm) | 44.45 mm |
Outside Dia. (In.) | 2.5" |
Outside Dia. (mm) | 63.5 mm |
Nominal Inside Dia. | 1 3/4 in |
Nominal Outside Dia. | 2 1/2 in |
Bore Diameter | 1 3/4 in |
Outside Diameter | 2 1/2 in |
Details
Thickness (In.) | 0.09 in |
Thickness (mm) | 2.34 mm |
Construction Material | 52100 Steel |
Item | Roller Thrust Bearing Washer |
Thickness | 3/32 in |
System of Measurement | Inch |
For Thrust Bearing Type | Needle Roller |
Self Lubricating Bearing | No |
Washer Material Grade | 52100 |
Washer Material | Alloy Steel |
Series | TRC, TWC |
Minimum Temperature | -5 Degrees F |
Lubrication Type | Lubrication Required |
Washer Thickness | 3/32 in |
Maximum Temperature | 250 Degrees F |
Compatible Bearing | 2840 |
Description
Roller Thrust Bearing Washer, Bore Diameter 1 3/4 in, Compatible Bearing 2840, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 2 1/2 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 3/32 in, Maximum PV Not Applicable, Series TRC, TWC, Washer Material Alloy Steel, Washer Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT4 Belts - 8M and 14M, 720-8MGT-12 (720-8MGT-12)
- INA Thrust Washer, Inside Dia. 1.250 In (TWB2031)
- COILHOSE PNEUMATICS Yellow Belly PVC Hybrid Hose 1/4" ID x 25’ 1/4" MPT (YB40254Y)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-100, 3/4" (235129)
- TRITAN Thrust Washer, dia. 0.750in, 0.06in. Thick (TRB1220)
- TRITAN Thrust Washer, dia. 0.500in, 0.06in. Thick (TRB815)
- TRITAN Thrust Washer, dia. 3.250in, 0.13in. Thick (TRD5266)
- TRITAN Thrust Washer, dia. 1.500in, 0.13in. Thick (TRD2435)
- TRITAN Thrust Washer, dia. 0.875in, 0.06in. Thick (TRB1423)
- TRITAN Thrust Washer, dia. 2.125in, 0.13in. Thick (TRD3446)
- INA Thrust Washer, Inside Dia. 45 mm (AS4565-HLA)
- Tritan Thrust Washers