Shop All Thrust Washers
Tritan
Thrust Washer, dia. 1.375in, 0.03in. Thick
Mfr # TRA2233
Zoro # G2704171
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 1.375 in
- Inside Dia. (mm) 34.93 mm
- Outside Dia. (In.) 2.062"
- Outside Dia. (mm) 52.38 mm
- Thickness (In.) 0.03 in
Product Information
- Brand Tritan
- MFR # TRA2233
- Zoro # G2704171
- UPC # 888569047991
- Country of Origin China
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 1.375 in |
Inside Dia. (mm) | 34.93 mm |
Outside Dia. (In.) | 2.062" |
Outside Dia. (mm) | 52.38 mm |
Nominal Outside Dia. | 2 1/16 in |
Nominal Inside Dia. | 1 3/8 in |
Outside Diameter | 2 1/16 in |
Bore Diameter | 1 3/8 in |
Details
Thickness (In.) | 0.03 in |
Thickness (mm) | 0.76 mm |
Construction Material | 52100 Steel |
Item | Roller Thrust Bearing Washer |
Thickness | 1/32 in |
System of Measurement | Inch |
Washer Thickness | 1/32 in |
Minimum Temperature | -5 Degrees F |
Series | TRA, TWA |
Washer Material | Alloy Steel |
Washer Material Grade | 52100 |
Compatible Bearing | 2233 |
Lubrication Type | Lubrication Required |
Maximum Temperature | 250 Degrees F |
For Thrust Bearing Type | Needle Roller |
Self Lubricating Bearing | No |
Description
Roller Thrust Bearing Washer, Bore Diameter 1 3/8 in, Compatible Bearing 2233, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 2 1/16 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/32 in, Maximum PV Not Applicable, Series TRA, TWA, Washer Material Alloy Steel, Washer Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Motor- .5018ES1BW56CMotor-S, 0.50 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.5018ES1BW56C-S)
- WEG .7536ES3E56CFL-S, TEFC, 0.75 hp, 208/230/460 V, 60 Hz, 3 phase, 56C , 3475 rpm, Footless (.7536ES3E56CFL-S)
- ZORO SELECT Straight 1/2 in Hose I.D, 3/4" Thread (707048-0812)
- HYDROMAXX 1-1/2"x50Ft Flexible PVC Green Suction Hose (GS112050)
- TRITAN Thrust Washer, dia. 2.250in, 0.03in. Thick (TRA3648)
- TRITAN Thrust Washer, dia. 1.375in, 0.13in. Thick (TRD2233)
- TRITAN Thrust Washer, dia. 0.312in, 0.06in. Thick (TRB512)
- TRITAN Thrust Washer, dia. 0.750in, 0.03in. Thick (TRA1220)
- TRITAN Thrust Washer, dia. 2.500in, 0.10in. Thick (TRC4052)
- TRITAN Thrust Washer, dia. 1.000in, 0.06in. Thick (TRB1625)
- KOYO Roller Thrust Brng Washer, 1 3/4in Bore (TRD-2840)
- Tritan Thrust Washers