Shop All Thrust Washers
Tritan
Thrust Washer, dia. 1.250in, 0.10in. Thick
Mfr # TRC2031
Zoro # G2703821
original price:
$4.24
15% off
new price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 1.25 in
- Inside Dia. (mm) 31.75 mm
- Outside Dia. (In.) 1.937"
- Outside Dia. (mm) 49.2 mm
- Thickness (In.) 0.1 in
Product Information
- Brand Tritan
- MFR # TRC2031
- Zoro # G2703821
- UPC # 888569048387
- Country of Origin China
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 1.25 in |
Inside Dia. (mm) | 31.75 mm |
Outside Dia. (In.) | 1.937" |
Outside Dia. (mm) | 49.2 mm |
Nominal Outside Dia. | 1 15/16 in |
Nominal Inside Dia. | 1 1/4 in |
Bore Diameter | 1 1/4 in |
Outside Diameter | 1 15/16 in |
Details
Thickness (In.) | 0.1 in |
Thickness (mm) | 2.41 mm |
Construction Material | 52100 Steel |
Item | Roller Thrust Bearing Washer |
Thickness | 3/32 in |
System of Measurement | Inch |
Washer Material | Alloy Steel |
Minimum Temperature | -5 Degrees F |
Washer Material Grade | 52100 |
For Thrust Bearing Type | Needle Roller |
Washer Thickness | 3/32 in |
Compatible Bearing | 2031 |
Series | TRC, TWC |
Maximum Temperature | 250 Degrees F |
Lubrication Type | Lubrication Required |
Self Lubricating Bearing | No |
Description
Roller Thrust Bearing Washer, Bore Diameter 1 1/4 in, Compatible Bearing 2031, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 1 15/16 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 3/32 in, Maximum PV Not Applicable, Series TRC, TWC, Washer Material Alloy Steel, Washer Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC REGULATOR 1 (R180M-8)
- AEROQUIP Adpt, MNPT-FNPT, 1/2-14, 1/4-18, Straight (2081-8-4S)
- TRITAN Radial Ball Bearing, PS, 25mm, 6005 (6005/C3)
- TRITAN Sngl Grv Cast Iron Variable Pitch Sheave, 1/2-in. Bre, Fnshd Bre w/Set Scrw No Keyway, 3.15-in. OD (1VP34 X 1/2)
- TRITAN Thrust Washer, dia. 1.500in, 0.06in. Thick (TRB2435)
- TRITAN Thrust Washer, dia. 1.750in, 0.06in. Thick (TRB2840)
- TRITAN Thrust Washer, dia. 2.250in, 0.03in. Thick (TRA3648)
- TRITAN Thrust Washer, dia. 0.312in, 0.03in. Thick (TRA512)
- TRITAN Thrust Washer, dia. 0.500in, 0.03in. Thick (TRA815)
- TRITAN Thrust Washer, dia. 3.250in, 0.13in. Thick (TRD5266)
- INA Thrust Washer, Inside Dia. 2.00 In (TWA3244)
- Tritan Thrust Washers