Shop All Thrust Washers
Tritan
Thrust Washer, dia. 1.000in, 0.10in. Thick
Mfr # TRC1625
Zoro # G2703830
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 1.0 in
- Inside Dia. (mm) 25.4 mm
- Outside Dia. (In.) 1.562"
- Outside Dia. (mm) 39.68 mm
- Thickness (In.) 0.1 in
Product Information
- Brand Tritan
- MFR # TRC1625
- Zoro # G2703830
- UPC # 888569048370
- Country of Origin China
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 1.0 in |
Inside Dia. (mm) | 25.4 mm |
Outside Dia. (In.) | 1.562" |
Outside Dia. (mm) | 39.68 mm |
Nominal Inside Dia. | 1 in |
Nominal Outside Dia. | 1 9/16 in |
Outside Diameter | 1 9/16 in |
Bore Diameter | 1 in |
Details
Thickness (In.) | 0.1 in |
Thickness (mm) | 2.41 mm |
Construction Material | 52100 Steel |
Item | Roller Thrust Bearing Washer |
Thickness | 3/32 in |
System of Measurement | Inch |
Compatible Bearing | 1625 |
For Thrust Bearing Type | Needle Roller |
Washer Thickness | 3/32 in |
Lubrication Type | Lubrication Required |
Minimum Temperature | -5 Degrees F |
Washer Material | Alloy Steel |
Series | TRC, TWC |
Self Lubricating Bearing | No |
Washer Material Grade | 52100 |
Maximum Temperature | 250 Degrees F |
Description
Roller Thrust Bearing Washer, Bore Diameter 1 in, Compatible Bearing 1625, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 1 9/16 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 3/32 in, Maximum PV Not Applicable, Series TRC, TWC, Washer Material Alloy Steel, Washer Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hose Adapter, 3/8", NPTF (3151X6)
- SPRAYON Dry Powder Mold Release, 16 oz. (S00312000)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY5220-5DZ-01T)
- FESTO Compact Cylinder ADVU-50-10-A-P-A (ADVU-50-10-A-P-A)
- TRITAN Thrust Washer, dia. 3.000in, 0.06in. Thick (TRB4860)
- TRITAN Thrust Washer, dia. 0.312in, 0.03in. Thick (TRA512)
- TRITAN Thrust Washer, dia. 0.375in, 0.03in. Thick (TRA613)
- TRITAN Thrust Washer, dia. 2.500in, 0.06in. Thick (TRB4052)
- TRITAN Thrust Washer, dia. 0.250in, 0.09in. Thick (TRC411)
- TRITAN Thrust Washer, dia. 0.875in, 0.13in. Thick (TRD1423)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- Tritan Thrust Washers