Shop All Tapered & QD Bushings
Tritan
Taper-Lock Bushing, Stl, 2-3/16in.Bore dia
Mfr # 3020 X 2-3/16
Zoro # G2012066
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 3020
- Bore Dia. 2 3/16 in
- Length 2 in
- Includes (2) Set Screws
- Material Steel
Product Information
- Brand Tritan
- MFR # 3020 X 2-3/16
- Zoro # G2012066
- UPC # 888569087911
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 3/16 in |
Length | 2 in |
Bore Diameter | 2 3/16 in |
Keyway Height | 1/4 in |
Keyway Width | 1/2 in |
Bolt Circle Diameter | 4 in |
Overall Diameter | 4.25 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 3020 |
Item | Taper Lock Bushing |
Includes | (2) Set Screws |
Material | Steel |
Flange Type | Flangeless |
Taper | 8 Degrees |
Bushing Type | Taper Lock |
System of Measurement | Inch |
For Shaft Type | Keyed |
Maximum Torque | 24,000 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 3020, Bore Diameter 2 3/16 in, Length 2 in, Bolt Circle Diameter 4 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 4.25 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6203DU, 6200 Series Single Row Deep Groove Ball Bearing, 6203DU (6203DU)
- RULAND 4-Beam Clamp Coupling, Bores 0.375"x0.375", OD 0.984", Stainless Steel (MWC25-3/8"-3/8"-SS)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF7796, Pressure Line, 10 micron, Outside-In (MF0059664)
- LEESON Washdown Motor, Face/Base, 11-5/8 in. L (112528.00)
- TRITAN Two Groove Cast Iron Sheave Bore Type, 3.95-in. Outside Dia., Bushing Sold Separately (2AK41H)
- TRITAN Taper-Lock Bushing, Stl, 1-3/8in.Bore dia. (1610 X 1-3/8)
- TRITAN Taper-Lock Bushing, 1in.Bore dia., 2.4in.L (2517 X 1)
- TRITAN Single Groove Cast Iron Sheave Bore Dia., QD Bushed Bore Type, 5.95-in. OD, Bushing Sold Separately (AK61H)
- TRITAN Taper-Lock Bushing, 1-3/4in.Bore dia. (2012 X 1-3/4)
- TRITAN Taper-Lock Bushing, 2-7/16inBore dia, Stl (3020 X 2-7/16)
- DODGE Qd Sheaves/Bushings, SDS X 1-15/16-KW BUSHING (SDS X 1-15/16-KW BUSHING)
- Tritan Tapered & QD Bushings