Shop All Tapered & QD Bushings
Tritan
Taper-Lock Bushing, 5/8in.Bore dia.
Mfr # 1610 X 5/8
Zoro # G2013378
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1610 Series
- Bore Dia. 0.625"
- Length 1 in
- Includes (2) Set Screws
- Material Steel
Product Information
- Brand Tritan
- MFR # 1610 X 5/8
- Zoro # G2013378
- UPC # 888569074386
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 0.625" |
Length | 1 in |
Bore Diameter | 5/8 in |
Bolt Circle Diameter | 2.13 in |
Keyway Height | 1/16 in |
Overall Diameter | 2.25 in |
Keyway Width | 3/16 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 1610 Series |
Item | Taper Lock Bushing |
Includes | (2) Set Screws |
Material | Steel |
Flange Type | Flangeless |
Taper | 8 Degrees |
Bushing Type | Taper Lock |
System of Measurement | Inch |
Maximum Torque | 4,300 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1610, Bore Diameter 5/8 in, Length 1 in, Bolt Circle Diameter 2.13 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/16 in, Keyway Width 3/16 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.25 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F710-15-B5-G)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (31LH59)
- FESTO Stem Actuated Valve V-3-M5 (V-3-M5)
- NTN NTN 6200ZC3 DIS, RadialDeep Groove Ball Brg 10 Mm Id X 30 Mm Od X 9 Mm W Single Shielded, NTN 6200ZC3 DIS (6200ZC3 DIS)
- TRITAN Taper-Lock Bushing, 11/16inBore dia, Steel (1108 X 11/16)
- TRITAN QD Bushing, 1-in. Bore Dia., 2.625-in. Outside Dia., 1.3125-in. Length through bore (SH X 1)
- TRITAN Taper-Lock Bushing, 2-1/8in.Bore dia, Stl (3020 X 2-1/8)
- TRITAN Taper-Lock Bushing, 1-1/8inBore dia, Steel (1210 X 1-1/8)
- TRITAN Taper-Lock Bushing, 1-1/2 in. Bore dia. (1615 X 1-1/2)
- TRITAN QD Bushing, 2.1875-in. Bore Dia., 3.875-in. Outside Dia., 1.9375-in. Length through bore (SK X 2 3/16)
- TRITAN Taper-Lock Bushing, 2-7/16inBore dia, Stl (3020 X 2-7/16)
- Tritan Bushings