Shop All Tapered & QD Bushings
Tritan
Taper-Lock Bushing, 3/4in.Bore dia, Steel
Mfr # 2012 X 3/4
Zoro # G2012958
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2012 Series
- Bore Dia. 0.75"
- Length 1.25 in
- Material Steel
- Includes (2) Set Screws
Product Information
- Brand Tritan
- MFR # 2012 X 3/4
- Zoro # G2012958
- UPC # 888569078957
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 0.75" |
Length | 1.25 in |
Bore Diameter | 3/4 in |
Keyway Width | 3/16 in |
Overall Diameter | 2.75 in |
Bolt Circle Diameter | 2.63 in |
Keyway Height | 1/16 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 2012 Series |
Item | Taper Lock Bushing |
Material | Steel |
Includes | (2) Set Screws |
Taper | 8 Degrees |
Flange Type | Flangeless |
Bushing Type | Taper Lock |
System of Measurement | Inch |
For Shaft Type | Keyed |
Maximum Torque | 7,150 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2012, Bore Diameter 3/4 in, Length 1.25 in, Bolt Circle Diameter 2.63 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/16 in, Keyway Width 3/16 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.75 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-24 Fine Thread Ball Joint Assemblies 4PK (31484)
- IKO Linear Bushing, Metric, #LME25UU (LME25UU)
- SMC Speed Exhaust Control Valve, 5/32, #10-32 (ASV220F-U10/32-03)
- K-TOOL INTERNATIONAL Grease Injector Needle, 73957 (KTI73957)
- TRITAN Taper-Lock Bushing, 3/4in.Bore dia., Steel (1108 X 3/4)
- TRITAN Taper-Lock Bushing, 1-11/16in.Bore dia. (2012 X 1-11/16)
- TRITAN Taper-Lock Bushing, 1 in. Bore dia., Steel (1108 X 1)
- TRITAN Taper-Lock Bushing, 2-1/8in.Bore dia., Stl (2517 X 2-1/8)
- TRITAN Single Groove Cast Iron Sheave Bore Dia., QD Bushed Bore Type, 3.95-in. OD, Bushing Sold Separately (AK41H)
- TRITAN Taper-Lock Bushing, 1-1/2in.Bore dia, Stl (2517 X 1-1/2)
- POWERDRIVE Taper Lock Bushing, TL1610, 40mm (TL1610-40MM)
- Tritan Bushings