Shop All Tapered & QD Bushings
Tritan
Taper-Lock Bushing, 2in.Bore dia., 2.8in.L
Mfr # 2012 X 2
Zoro # G2012967
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2012 Series
- Bore Dia. 2"
- Length 1.25 in
- Includes (2) Set Screws
- Material Steel
Product Information
- Brand Tritan
- MFR # 2012 X 2
- Zoro # G2012967
- UPC # 888569078933
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2" |
Length | 1.25 in |
Bore Diameter | 2 in |
Keyway Height | 1/4 in |
Overall Diameter | 2.75 in |
Bolt Circle Diameter | 2.63 in |
Keyway Width | 1/2 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 2012 Series |
Item | Taper Lock Bushing |
Includes | (2) Set Screws |
Material | Steel |
Flange Type | Flangeless |
Taper | 8 Degrees |
System of Measurement | Inch |
Bushing Type | Taper Lock |
Maximum Torque | 7,150 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2012, Bore Diameter 2 in, Length 1.25 in, Bolt Circle Diameter 2.63 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.75 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER BEARINGS 1.75", Needle Yoke Roller, Stainless Steel, Sealed (SY-56-S)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER BBZ5, 5 micron, Outside-In (MF0578578)
- INA Thrust Washer, Inside Dia. 2.50 In (TWA4052-HLA)
- RULAND Shaft Collar, Clamp, 2Pc, 5mm, 303 SS (MSP-5-SS)
- TRITAN QD Bushing, Double Split, 1.25-in. Bore Dia., 2.5-in. Outside Dia., 1.25-in. Length through bore (H X 1 1/4)
- TRITAN Taper-Lock Bushing, 7/8in.Bore dia, 1.9inL (1210 X 7/8)
- TRITAN Taper-Lock Bushing, 11/16inBore dia, Steel (1108 X 11/16)
- TRITAN Tapered Bushing, 0.875-in. Bore Dia., 2-in. Outside Dia., 1-in. Length through bore (1310 X 7/8)
- TRITAN Taper-Lock Bushing, 2-1/4in.Bore dia., Stl (2517 X 2-1/4)
- TRITAN Taper-Lock Bushing, 1/2inBore dia, 1.33inL (1008 X 1/2)
- DODGE Split Taper Bushing, 1-7/16 in Bore, 1.57 in Small End/1.625 in Large End Barrel (121146)
- Tritan Bushings