Shop All Tapered & QD Bushings
Tritan
Taper-Lock Bushing, 2-1/8in.Bore dia., Stl
Mfr # 2517 X 2-1/8
Zoro # G2012687
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2517
- Bore Dia. 2 1/8 in
- Length 1.75 in
- Includes (2) Set Screws
- Material Steel
Product Information
- Brand Tritan
- MFR # 2517 X 2-1/8
- Zoro # G2012687
- UPC # 888569086228
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 1/8 in |
Length | 1.75 in |
Bore Diameter | 2 1/8 in |
Bolt Circle Diameter | 3.25 in |
Keyway Width | 1/2 in |
Overall Diameter | 3.375 in |
Keyway Height | 1/4 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 2517 |
Includes | (2) Set Screws |
Material | Steel |
Item | Taper Lock Bushing |
Flange Type | Flangeless |
Taper | 8 Degrees |
Bushing Type | Taper Lock |
System of Measurement | Inch |
For Shaft Type | Keyed |
Maximum Torque | 11,300 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2517, Bore Diameter 2 1/8 in, Length 1.75 in, Bolt Circle Diameter 3.25 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 3.375 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ H Timing Belts (750H100)
- SKF SKF-61800 2Z, Thin Section Ball Brgs, 61800 2Z (61800 2Z)
- HATEC Fitting, Compression, Straight, M18x1.5 (VMW10HL)
- ZORO SELECT Grease Fitting, 96 pcs. (5PU39)
- TRITAN QD Bushing, 1.375-in. Bore Dia., 3.1875-in. Outside Dia., 1.3125-in. Length through bore (SDS X 1 3/8)
- TRITAN QD Bushing, 1-in. Bore Dia., 2-in. Outside Dia., 1-in. Length through bore (JA X 1)
- TRITAN QD Bushing, Double Split, 1.25-in. Bore Dia., 2.5-in. Outside Dia., 1.25-in. Length through bore (H X 1 1/4)
- TRITAN QD Bushing, 1.875-in. Bore Dia., 3.1875-in. Outside Dia., 1.8125-in. Length through bore (SD X 1 7/8)
- TRITAN QD Bushing, 0.75-in. Bore Dia., 2-in. Outside Dia., 1-in. Length through bore (JA X 3/4)
- TRITAN Tapered Bushing, 1.25-in. Bore Dia., 2-in. Outside Dia., 1-in. Length through bore (1310 X 1 1/4)
- DODGE 2517 X 1 15/16 Keyway Taper Locking Bushing (2517 1-15/16)
- Tritan Tapered & QD Bushings