Shop All Tapered & QD Bushings
Tritan
Taper-Lock Bushing, 1-7/8in.Bore dia.
Mfr # 2012 X 1-7/8
Zoro # G2013028
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2012
- Bore Dia. 1 7/8 in
- Length 1.25 in
- Includes (2) Set Screws
- Material Steel
Product Information
- Brand Tritan
- MFR # 2012 X 1-7/8
- Zoro # G2013028
- UPC # 888569078889
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 7/8 in |
Length | 1.25 in |
Bore Diameter | 1 7/8 in |
Keyway Width | 1/2 in |
Bolt Circle Diameter | 2.63 in |
Keyway Height | 1/4 in |
Overall Diameter | 2.75 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 2012 |
Includes | (2) Set Screws |
Material | Steel |
Item | Taper Lock Bushing |
Taper | 8 Degrees |
Flange Type | Flangeless |
System of Measurement | Inch |
Bushing Type | Taper Lock |
Maximum Torque | 7,150 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2012, Bore Diameter 1 7/8 in, Length 1.25 in, Bolt Circle Diameter 2.63 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.75 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupler Plug, MNPT, 1/4, Steel, PK2 (5ZVJ5)
- CONTROL DEVICES Throttle Control, 24 In Length (TC12-1AA024)
- PIX Belt, A/4L, 1/2 x 48 in. OC (A46/4L480)
- TB WOODS Urethane Spider Insert, L075 Coupling Size, 1 47/64 in Outside Dia, Inch, 0.21 hp, 90A (L075U)
- TRITAN QD Bushing, 1.75-in. Bore Dia., 3.1875-in. Outside Dia., 1.3125-in. Length through bore (SDS X 1 3/4)
- TRITAN Taper-Lock Bushing, 1-1/8in.Bore dia. (1610 X 1-1/8)
- TRITAN Two Groove Cast Iron Sheave, QD Bushed Bore Type, 4.25-in. Outside Dia., Bushing Sold Separately (2AK44H)
- TRITAN Taper-Lock Bushing, 1-11/16in.Bore dia. (2012 X 1-11/16)
- TRITAN Taper-Lock Bushing, 7/8in.Bore dia, 2.3inL (1610 X 7/8)
- TRITAN Taper-Lock Bushing, 5/8in.Bore dia, Steel (2012 X 5/8)
- POWERDRIVE Split Taper Bushing, Series P1, 1-1/8 In (P1X1 1/8)
- Tritan Tapered & QD Bushings