Shop All Tapered & QD Bushings
Tritan
Taper-Lock Bushing, 1-7/16 in.Bore dia.
Mfr # 1615 X 1-7/16
Zoro # G2013265
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1615
- Bore Dia. 1 7/16 in
- Length 1.5 in
- Material Steel
- Includes (2) Set Screws
Product Information
- Brand Tritan
- MFR # 1615 X 1-7/16
- Zoro # G2013265
- UPC # 888569074546
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 7/16 in |
Length | 1.5 in |
Bore Diameter | 1 7/16 in |
Keyway Height | 3/16 in |
Bolt Circle Diameter | 2.13 in |
Keyway Width | 3/8 in |
Overall Diameter | 2.25 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 1615 |
Material | Steel |
Includes | (2) Set Screws |
Item | Taper Lock Bushing |
Flange Type | Flangeless |
Taper | 8 Degrees |
Bushing Type | Taper Lock |
System of Measurement | Inch |
Maximum Torque | 4,300 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1615, Bore Diameter 1 7/16 in, Length 1.5 in, Bolt Circle Diameter 2.13 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.25 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 3/8-18, Strt, PK5 (5RKX2)
- DAYTON AX27 Cogged V-Belt, 29" Outside Length, 1/2" Top Width, 1 Ribs (3GWU2)
- COXREELS Safety Series Spring Static Discharge (EZ-SD-100-1)
- CHICAGO PNEUMATIC O-Ring, C079489 (C079489)
- TRITAN QD Bushing, 1.0625-in. Bore Dia., 3.1875-in. Outside Dia., 1.3125-in. Length through bore (SDS X 1 7/16)
- TRITAN Taper-Lock Bushing, 1-7/16 in. Bore dia. (2012 X 1-7/16)
- TRITAN Taper-Lock Bushing, 2-1/8in.Bore dia, Stl (3020 X 2-1/8)
- TRITAN Taper-Lock Bushing, 1-1/4inBore dia, Steel (1210 X 1-1/4)
- TRITAN Taper-Lock Bushing, 2-3/16in.Bore dia, Stl (2517 X 2-3/16)
- TRITAN Taper-Lock Bushing, 1in.Bore dia., 2.8in.L (2012 X 1)
- B B MANUFACTURING SDSx1-1/8, QD Bushing, C45 Steel, Black Oxide, (SDSx1-1/8)
- Tritan Bushings