Shop All Tapered & QD Bushings
Tritan
Taper-Lock Bushing, 1-5/8in.Bore dia.
Mfr # 1610 X 1-5/8
Zoro # G2013466
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1610
- Bore Dia. 1 5/8 in
- Length 1 in
- Includes (2) Set Screws
- Material Steel
Product Information
- Brand Tritan
- MFR # 1610 X 1-5/8
- Zoro # G2013466
- UPC # 888569074300
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 5/8 in |
Length | 1 in |
Bore Diameter | 1 5/8 in |
Bolt Circle Diameter | 2.13 in |
Overall Diameter | 2.25 in |
Keyway Height | 3/16 in |
Keyway Width | 3/8 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 1610 |
Includes | (2) Set Screws |
Material | Steel |
Item | Taper Lock Bushing |
Taper | 8 Degrees |
Flange Type | Flangeless |
System of Measurement | Inch |
Bushing Type | Taper Lock |
Maximum Torque | 4,300 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1610, Bore Diameter 1 5/8 in, Length 1 in, Bolt Circle Diameter 2.13 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.25 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket John Deere X320 (Deck 48" Secondary) Riding Lawn Mower Replacement Belt, B108LG (B108LG)
- REGAL BELOIT Sheave 8.28"dia C.I. 2-Groove (2B5V80)
- NATIONAL Small Bore Metric Seals, 20X38X7-RLS35-S (20X38X7-RLS35-S)
- FESTO Silencer U-1/8-B-NPT (U-1/8-B-NPT)
- TRITAN Taper-Lock Bushing, 5/8in.Bore dia, 1.9inL (1210 X 5/8)
- TRITAN QD Bushing, 0.75-in. Bore Dia., 2-in. Outside Dia., 1-in. Length through bore (JA X 3/4)
- TRITAN QD Bushing, Double Split, 1.375-in. Bore Dia., 2.5-in. Outside Dia., 1.25-in. Length through bore (H X 1 3/8)
- TRITAN Single Groove Cast Iron Sheave Bore Dia., QD Bushed Bore Type, 7.75-in. OD, Bushing Sold Separately (AK79H)
- TRITAN Two Groove Cast Iron Sheave, QD Bushed Bore Type, 4.25-in. Outside Dia., Bushing Sold Separately (2AK44H)
- TRITAN Taper-Lock Bushing, 1-5/8 in. Bore dia. (2012 X 1-5/8)
- TRITAN Taper-Lock Bushing, 3in.Bore dia, Steel (3020 X 3)
- Tritan Tapered & QD Bushings