Shop All Tapered & QD Bushings
This Product is Discontinued
Tritan
Taper-Lock Bushing, 1-5/8 in. Bore dia (Discontinued)
Mfr # 2517 X 1-5/8
Zoro # G2012809
This Product is Discontinued
Key Features
- Bore Bushing Series 2517
- Bore Dia. 1 5/8 in
- Length 1.75 in
- Includes (2) Set Screws
- Material Steel
Product Information
- Brand Tritan
- MFR # 2517 X 1-5/8
- Zoro # G2012809
- UPC # 888569086105
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 5/8 in |
Length | 1.75 in |
Bore Diameter | 1 5/8 in |
Overall Diameter | 3.375 in |
Bolt Circle Diameter | 3.25 in |
Keyway Width | 3/8 in |
Keyway Height | 3/16 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 2517 |
Includes | (2) Set Screws |
Item | Taper Lock Bushing |
Material | Steel |
Taper | 8 Degrees |
Flange Type | Flangeless |
System of Measurement | Inch |
Bushing Type | Taper Lock |
Maximum Torque | 11,300 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2517, Bore Diameter 1 5/8 in, Length 1.75 in, Bolt Circle Diameter 3.25 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 3.375 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.