Shop All Tapered & QD Bushings
Tritan
Taper-Lock Bushing, 1-3/8 in. Bore dia.
Mfr # 2012 X 1-3/8
Zoro # G2013061
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2012
- Bore Dia. 1 3/8 in
- Length 1.25 in
- Material Steel
- Includes (2) Set Screws
Product Information
- Brand Tritan
- MFR # 2012 X 1-3/8
- Zoro # G2013061
- UPC # 888569078841
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 3/8 in |
Length | 1.25 in |
Bore Diameter | 1 3/8 in |
Bolt Circle Diameter | 2.63 in |
Overall Diameter | 2.75 in |
Keyway Height | 3/16 in |
Keyway Width | 3/8 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 2012 |
Item | Taper Lock Bushing |
Material | Steel |
Includes | (2) Set Screws |
Flange Type | Flangeless |
Taper | 8 Degrees |
Bushing Type | Taper Lock |
System of Measurement | Inch |
For Shaft Type | Keyed |
Maximum Torque | 7,150 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2012, Bore Diameter 1 3/8 in, Length 1.25 in, Bolt Circle Diameter 2.63 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.75 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212LS)
- CENTURY Evaporative Cooler Motor, 1-1/2 In. L (SVB2074HV1)
- FERNCO ELBOW 90D FLEX 2"" (PQL-200)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 150 psi, Max. Temp. (F): 400 Degrees F (SN50-1A150)
- TRITAN Taper-Lock Bushing, 5/8in.Bore dia. (1610 X 5/8)
- TRITAN Taper-Lock Bushing, 1in.Bore dia., 2.3in.L (1610 X 1)
- TRITAN Taper-Lock Bushing, 1-1/4in. Bore dia. (1615 X 1-1/4)
- TRITAN Taper-Lock Bushing, 1-7/16 in.Bore dia. (1615 X 1-7/16)
- TRITAN QD Bushing, 25mm Bore Dia., 2.625-in. Outside Dia., 1.3125-in. Length through bore (SH X 25MM)
- TRITAN Taper-Lock Bushing, 1-7/16in.Bore dia. (1610 X 1-7/16)
- B B MANUFACTURING SKx1-1/2, QD Bushing, C45 Steel, Black Oxide, (SKx1-1/2)
- Tritan Bushings