Shop All Tapered & QD Bushings
Tritan
Taper-Lock Bushing, 1-3/4in.Bore dia.
Mfr # 2517 X 1-3/4
Zoro # G2012836
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2517
- Bore Dia. 1 3/4 in
- Length 1.75 in
- Material Steel
- Includes (2) Set Screws
Product Information
- Brand Tritan
- MFR # 2517 X 1-3/4
- Zoro # G2012836
- UPC # 888569086075
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 3/4 in |
Length | 1.75 in |
Bore Diameter | 1 3/4 in |
Bolt Circle Diameter | 3.25 in |
Keyway Width | 3/8 in |
Keyway Height | 3/16 in |
Overall Diameter | 3.375 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 2517 |
Material | Steel |
Item | Taper Lock Bushing |
Includes | (2) Set Screws |
Taper | 8 Degrees |
Flange Type | Flangeless |
Bushing Type | Taper Lock |
System of Measurement | Inch |
Maximum Torque | 11,300 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2517, Bore Diameter 1 3/4 in, Length 1.75 in, Bolt Circle Diameter 3.25 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 3.375 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 260XL025 (260XL025)
- TRITAN Bearings, Sealed, 7.00mm Bore Dia., ABEC 1 (R4A 2RS PRX)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2107-8-8)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R130G25B, Return Line, 25 micron, Outside-In (MF0062310)
- TRITAN QD Bushing, 1.375-in. Bore Dia., 3.1875-in. Outside Dia., 1.3125-in. Length through bore (SDS X 1 3/8)
- TRITAN Taper-Lock Bushing, 2-3/16in.Bore dia, Stl (3030 X 2-3/16)
- TRITAN Single Groove Cast Iron Sheave Bore Dia., QD Bushed Bore Type, 5.95-in. OD, Bushing Sold Separately (AK61H)
- TRITAN Taper-Lock Bushing, 1-5/8in.Bore dia. (1610 X 1-5/8)
- TRITAN Two Groove Cast Iron Sheave Bore Type, 3.95-in. Outside Dia., Bushing Sold Separately (2AK41H)
- TRITAN Two Groove Cast Iron Sheave, QD Bushed Bore Type, 4.25-in. Outside Dia., Bushing Sold Separately (2AK44H)
- TB WOODS Taper Lock Bushing, TL2517 x 1-1/2 (TL2517112)
- Tritan Tapered & QD Bushings