Shop All Tapered & QD Bushings
Tritan
Taper-Lock Bushing, 1-3/4in.Bore dia.
Mfr # 2012 X 1-3/4
Zoro # G2013070
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2012
- Bore Dia. 1 3/4 in
- Length 1.25 in
- Includes (2) Set Screws
- Material Steel
Product Information
- Brand Tritan
- MFR # 2012 X 1-3/4
- Zoro # G2013070
- UPC # 888569078834
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 3/4 in |
Length | 1.25 in |
Bore Diameter | 1 3/4 in |
Keyway Width | 3/8 in |
Bolt Circle Diameter | 2.63 in |
Overall Diameter | 2.75 in |
Keyway Height | 3/16 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 2012 |
Includes | (2) Set Screws |
Material | Steel |
Item | Taper Lock Bushing |
Taper | 8 Degrees |
Flange Type | Flangeless |
System of Measurement | Inch |
Bushing Type | Taper Lock |
For Shaft Type | Keyed |
Maximum Torque | 7,150 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2012, Bore Diameter 1 3/4 in, Length 1.25 in, Bolt Circle Diameter 2.63 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.75 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 380lb, 10,500vpm, 80psi (V-250)
- ZORO SELECT V-Belt Tension Checker (1302546)
- BESTORQ 490J8 Micro V Belt, 49 in Pitch Length, 0.736 in Top Width, 8 Ribs (490J8)
- SPEEDAIRE Cylinder Mnting Hdw, Wall Mnt Eye Brkt (5VLY2)
- TRITAN Taper-Lock Bushing, 1in.Bore dia., 2.8in.L (2012 X 1)
- TRITAN QD Bushing, Double Split, 1-in. Bore Dia., 6.625-in. Outside Dia., 3.75-in. Length through bore (H X 1)
- TRITAN QD Bushing, 1.0625-in. Bore Dia., 2.625-in. Outside Dia., 1.3125-in. Length through bore (SH X 1 1/16)
- TRITAN QD Bushing, 1.375-in. Bore Dia., 3.1875-in. Outside Dia., 1.3125-in. Length through bore (SDS X 1 3/8)
- TRITAN QD Bushing, 1-in. Bore Dia., 3.875-in. Outside Dia., 1.9375-in. Length through bore (SK X 1)
- TRITAN QD Bushing, 1.375-in. Bore Dia., 2.625-in. Outside Dia., 1.3125-in. Length through bore (SH X 1 3/8)
- B B MANUFACTURING SFx1-1/8, QD Bushing, C45 Steel, Black Oxide, (SFx1-1/8)
- Tritan Tapered & QD Bushings