Shop All Tapered & QD Bushings
Tritan
Taper-Lock Bushing, 1-1/4in.Bore dia, Stl
Mfr # 1215 X 1-1/4
Zoro # G2013658
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1215
- Bore Dia. 1 1/4 in
- Length 1.9 in
- Includes (2) Set Screws
- Material Steel
Product Information
- Brand Tritan
- MFR # 1215 X 1-1/4
- Zoro # G2013658
- UPC # 888569071040
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/4 in |
Length | 1.9 in |
Bore Diameter | 1 1/4 in |
Overall Diameter | 1.875 in |
Keyway Height | 1/8 in |
Keyway Width | 1/4 in |
Bolt Circle Diameter | 1.75 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 1215 |
Item | Taper Lock Bushing |
Includes | (2) Set Screws |
Material | Steel |
Taper | 8 Degrees |
Flange Type | Flangeless |
System of Measurement | Inch |
Bushing Type | Taper Lock |
Maximum Torque | 3,550 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1215, Bore Diameter 1 1/4 in, Length 1.9 in, Bolt Circle Diameter 1.75 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.875 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C156 V-Belt, 160" Outside Length, 7/8" Top Width, 1 Ribs (3GWT3)
- GATES MegaCrimp Couplings (6G-6FJX)
- DODGE Raptor Couplings, RAPTOR E10 ELEMENT (RAPTOR E10 ELEMENT)
- BESTORQ Banded Cogged Belt, 62 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX59)
- TRITAN Taper-Lock Bushing, 1-3/4in.Bore dia. (2012 X 1-3/4)
- TRITAN Taper-Lock Bushing, 3/4in.Bore dia, Steel (2012 X 3/4)
- TRITAN Tapered Bushing, 1.125-in. Bore Dia., 2-in. Outside Dia., 1-in. Length through bore (1310 X 1 1/8)
- TRITAN Taper-Lock Bushing, 1-1/8in.Bore dia. (1610 X 1-1/8)
- TRITAN QD Bushing, 1-in. Bore Dia., 3.875-in. Outside Dia., 1.9375-in. Length through bore (SK X 1)
- TRITAN Taper-Lock Bushing, Stl, 1-3/8in.Bore dia. (1610 X 1-3/8)
- TRITAN Single Groove Cast Iron Sheave Bore Dia., QD Bushed Bore Type, 7.75-in. OD, Bushing Sold Separately (AK79H)
- Tritan Bushings