Shop All Tapered & QD Bushings
Tritan
Taper-Lock Bushing, 1-13/16in.Bore dia.
Mfr # 2012 X 1-13/16
Zoro # G2013107
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2012
- Bore Dia. 1 13/16 in
- Length 1.25 in
- Material Steel
- Includes (2) Set Screws
Product Information
- Brand Tritan
- MFR # 2012 X 1-13/16
- Zoro # G2013107
- UPC # 888569078803
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 13/16 in |
Length | 1.25 in |
Bore Diameter | 1 13/16 in |
Keyway Width | 1/2 in |
Overall Diameter | 2.75 in |
Keyway Height | 1/4 in |
Bolt Circle Diameter | 2.63 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 2012 |
Item | Taper Lock Bushing |
Material | Steel |
Includes | (2) Set Screws |
Flange Type | Flangeless |
Taper | 8 Degrees |
System of Measurement | Inch |
Bushing Type | Taper Lock |
For Shaft Type | Keyed |
Maximum Torque | 7,150 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2012, Bore Diameter 1 13/16 in, Length 1.25 in, Bolt Circle Diameter 2.63 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.75 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Synchronous Gearbelt, Y-1280,160 Teeth (Y-1280)
- NOVAFLEX 1-1/2" ID x 3 ft EPDM Marine Exhaust Hose 250 PSI BK (45DU77)
- CR-SKF Type HM14 Small Bore Radial Shaft Seal, 1 in ID x 1-3/8 in OD x 0.188 in W, Nitrile Lip (9820)
- MOLINE BEARING Flng Brg, Spherical Roller, 2 3/16in Bore (19231203)
- TRITAN Taper-Lock Bushing, 1-1/4in. Bore dia. (1615 X 1-1/4)
- TRITAN Taper-Lock Bushing, 1-1/2 in. Bore dia. (1615 X 1-1/2)
- TRITAN Taper-Lock Bushing, 2in.Bore dia., 2.8in.L (2012 X 2)
- TRITAN Taper-Lock Bushing, 1-1/2in.Bore dia, Stl (2517 X 1-1/2)
- TRITAN QD Bushing, 1.875-in. Bore Dia., 3.1875-in. Outside Dia., 1.8125-in. Length through bore (SD X 1 7/8)
- TRITAN QD Bushing, 1.0625-in. Bore Dia., 3.1875-in. Outside Dia., 1.3125-in. Length through bore (SDS X 1 7/16)
- ZORO SELECT QD Bushing, Series SF, Bore 2 In (SF2)
- Tritan Bushings