Shop All Chain Sprockets
Tritan
Sprocket, Double, 5/8-in. Pitch, 20 Hardened Teeth, 5/8-in. Plain Bore
Mfr # D50B20H X 5/8 MPB
Zoro # G309924509
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tritan
- MFR # D50B20H X 5/8 MPB
- Zoro # G309924509
- Country of Origin China
- Category Chain Sprockets
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Bearing, Inner Race, Inch, 2.25-in. Bore Dia., 2.75-in. Outside Dia., 1.5-in. Width (MI36N)
- MITSUBOSHI H Series Timing Belt (HTD) 5mm Pitch, 980mm L x 15mm W - 980-5M-15 (980H5M15)
- MIDWEST FASTENER No. 35 Roller Chain Offset Link 5PK (75861)
- FESTO Push-In L-Fitting QBML-10-32-UNF-1/8-U (QBML-10-32-UNF-1/8-U)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-3/8 Bore Dia., 16 # of Teeth (60BS16H X 1 3/8)
- TRITAN BushedRlrChnSprkt, SplitTaper, 2012, 1in (80BTL16H)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 23 # of Teeth (40BS23H X 7/8)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 80-2 Chain Size, 14 # of Teeth (D80BS14H X 1)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 20 # of Teeth (35BS20H X 3/4)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 100 Chain Size, 15 # of Teeth (100A15H X 1 1/4)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 9 # of Teeth (60BS09H X 1)
- Tritan Chain Sprockets