Shop All Chain Sprockets
Tritan
Sprocket , 80 Chain Size, 21 # of Teeth
Mfr # 80SF21H
Zoro # G0026796
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 80
- Number of Teeth - Sprockets 21
- Outside Dia. 7.24 in
- Number of Chain Rows Single
- Material - Sprockets Steel
Product Information
- Brand Tritan
- MFR # 80SF21H
- Zoro # G0026796
- UPC # 888569120984
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 80 |
Outside Dia. | 7.24 in |
Pitch Dia. | 1 in |
Pitch Dia. (In.) | 1.000 |
Hub Dia. (In.) | 4-5/8 |
Outside Dia. (In.) | 7.244 |
Length through Bore (In.) | 2-1/4 |
Length through Bore | 2 1/4 in |
Hub Dia. | 4.625 in |
Hub Diameter | 5 in |
Pitch Diameter | 6.71 in |
Width with Bushing | 1.934 in |
Outside Diameter | 7.24 in |
Tooth Width | 0.575 in |
Maximum Bore Diameter | 2 15/16 in |
For Bushing Size | SF |
Description
Sprocket, For Bushing Size SF, For Bushing Type Quick Detachable, For Chain Pitch 1 in, Material Steel, Number of Teeth 21, Outside Diameter 7.24 in, Pitch Diameter 6.71 in, Chain Number 80, For Number of Strands Single, Maximum Bore Diameter 2 15/16 in, Finish Black Oxide, Hub Diameter 5 in, Hub Projection 1.675 in, Hub Type One Side, Length through Bore 2 1/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.575 in, Width Across Tooth Sets Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 22315 EK W33, Spherical Roller Bearings (22315 EK W33)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16607 (04Z-603)
- MILES LUBRICANTS Compressor Lubricant, ABR 46, 1 gal., PK4 (MSF2032005)
- LISLE Flexible Hose Clamp Tool (LIS17300)
- TRITAN Stock Plain Bore Bore Sprocket, 35 Chain Size, 1/2 Bore Dia., 12 # of Teeth (35B12H X 1/2 MPB)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, D60 Chain Size, 20 # of Teeth (D60BS20H X 1 1/2)
- TRITAN Sprocket, Metric- 3/8-in. Pitch, 25 Hardened Teeth, 18mm Finished Bore with Keyway & Set Screws (06BS25H X 18)
- TRITAN Sprocket, 1/2-in. Pitch, 45 Teeth, QD Bushed (40SDS45)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 41 Chain Size, 12 # of Teeth (41BS12H X 3/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 12 # of Teeth (40BS12H X 3/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 16 # of Teeth (50BS16H X 1 1/4)
- Tritan Chains & Chain Sprockets