Shop All Chain Sprockets
Tritan
Sprocket , 80 Chain Size, 16 # of Teeth
Mfr # 80SK16H
Zoro # G0026717
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 80
- Number of Teeth - Sprockets 16
- Outside Dia. 5.63 in
- Number of Chain Rows Single
- Material - Sprockets Steel
Product Information
- Brand Tritan
- MFR # 80SK16H
- Zoro # G0026717
- UPC # 888569121189
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 80 |
Outside Dia. | 5.63 in |
Pitch Dia. | 1 in |
Hub Dia. (In.) | 3-7/8 |
Outside Dia. (In.) | 5.630 |
Length through Bore (In.) | 2-1/4 |
Pitch Dia. (In.) | 1.000 |
Length through Bore | 2 1/4 in |
Hub Dia. | 3.875 in |
Maximum Bore Diameter | 2 5/8 in |
Tooth Width | 0.575 in |
Outside Diameter | 5.63 in |
For Bushing Size | SK |
Width with Bushing | 1.809 in |
Pitch Diameter | 5.126 in |
Hub Diameter | 3 7/8 in |
Description
Sprocket, For Bushing Size SK, For Bushing Type Quick Detachable, For Chain Pitch 1 in, Material Steel, Number of Teeth 16, Outside Diameter 5.63 in, Pitch Diameter 5.126 in, Chain Number 80, For Number of Strands Single, Maximum Bore Diameter 2 5/8 in, Finish Black Oxide, Hub Diameter 3 7/8 in, Hub Projection 1.675 in, Hub Type One Side, Length through Bore 2 1/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.575 in, Width Across Tooth Sets Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Spindle (02029)
- FOSTER Hose Stem, SHD Series, 1/4" Plug (SHD16)
- BRENNAN INDUSTRIES 20MJ-20Flange 45 Deg Elbow Code 61 Forged (1703-20-20-FG)
- CARLISLE 367L075 Synchro-Cog Timing Belt (367L075)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 50 Chain Size, 16 # of Teeth (50A16H X 5/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 15 # of Teeth (50BS15H X 1 3/16)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 17 # of Teeth (50BS17H X 1 3/16)
- TRITAN Idler Roller Chain Sprocket, 60 Chain Size, 15 # of Teeth (60BB15H)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 35 Chain Size, 35 # of Teeth (35BS35H X 1)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 18 # of Teeth (50BS18H X 1 1/2)
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 8 # of Teeth (50B8)
- Tritan Chains & Chain Sprockets