Shop All Chain Sprockets
Tritan
Sprocket , 80 Chain Size, 13 # of Teeth
Mfr # 80SDS13H
Zoro # G0026820
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 80
- Number of Teeth - Sprockets 13
- Outside Dia. 4.66 in
- Number of Chain Rows Single
- Material - Sprockets Steel
Product Information
- Brand Tritan
- MFR # 80SDS13H
- Zoro # G0026820
- UPC # 888569120953
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 80 |
Outside Dia. | 4.66 in |
Pitch Dia. | 1 in |
Outside Dia. (In.) | 4.646 |
Pitch Dia. (In.) | 1.000 |
Length through Bore (In.) | 1-1/2 |
Hub Dia. (In.) | 3-3/16 |
Length through Bore | 2 1/4 in |
Hub Dia. | 3.188 in |
Hub Diameter | 3 3/16 in |
For Bushing Size | SDS |
Outside Diameter | 4.66 in |
Tooth Width | 0.575 in |
Maximum Bore Diameter | 2 in |
Width with Bushing | 1.247 in |
Pitch Diameter | 4.179 in |
Description
Sprocket, For Bushing Size SDS, For Bushing Type Quick Detachable, For Chain Pitch 1 in, Material Steel, Number of Teeth 13, Outside Diameter 4.66 in, Pitch Diameter 4.179 in, Chain Number 80, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, Hub Diameter 3 3/16 in, Hub Projection 1.675 in, Hub Type One Side, Length through Bore 2 1/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.575 in, Width Across Tooth Sets Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 5 in Stroke, NFPA Double Acting (6X390)
- SCHLAGE COMMERCIAL Keys 61510 (61510)
- BLUE DEMON Solvent-Based Anti-Spatter, 16 oz., Can (BDAS-S-16OZC)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F718-60-B5-G)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 36 # of Teeth (35BS36H X 5/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 12 # of Teeth (35BS12H X 5/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/8 Bore Dia., 15 # of Teeth (50BS15H X 1 3/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 30 # of Teeth (40BS30H X 1)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 06B Chain Size, 16 # of Teeth (06BS16H X 20)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 20 # of Teeth (40BS20H X 3/4)
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 12# of Teeth (25B12SS)
- Tritan Chains & Chain Sprockets