Shop All Chain Sprockets
Tritan
Sprocket , 60 Chain Size, 36 # of Teeth
Mfr # 60SK36
Zoro # G0026848
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 36
- Outside Dia. 9.02 in
- Number of Chain Rows Single
- Material - Sprockets Steel
Product Information
- Brand Tritan
- MFR # 60SK36
- Zoro # G0026848
- UPC # 888569108814
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Outside Dia. | 9.02 in |
Hub Dia. (In.) | 3-7/8 |
Pitch Dia. (In.) | 0.750 |
Outside Dia. (In.) | 9.016 |
Pitch Dia. | 0.75 in |
Length through Bore (In.) | 2-1/8 |
Hub Dia. | 3.875 in |
Length through Bore | 2 1/8 in |
Width with Bushing | 1.818 in |
Maximum Bore Diameter | 2 5/8 in |
Outside Diameter | 9.02 in |
For Bushing Size | SK |
Hub Diameter | 3 7/8 in |
Tooth Width | 0.459 in |
Pitch Diameter | 8.605 in |
Description
Sprocket, For Bushing Size SK, For Bushing Type Quick Detachable, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 36, Outside Diameter 9.02 in, Pitch Diameter 8.605 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 2 5/8 in, Finish Black Oxide, Hub Diameter 3 7/8 in, Hub Projection 1.666 in, Hub Type One Side, Length through Bore 2 1/8 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Not Hardened, Tooth Width 0.459 in, Width Across Tooth Sets Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, PSC, 1/3 HP, 1075,208-230V, 48Y, OAO (D1036)
- ATLANTIC BLOWERS Regenerative Blower, 0.5 HP, 61 cfm (AB-102/1)
- MCGILL Sphere-Rol Sb, SB 22207K W33 SS (SB 22207K W33 SS)
- MI-T-M Nipple (24-0165)
- TRITAN Idler Roller Chain Sprocket, 35 Chain Size, 20 # of Teeth (35BB20H)
- TRITAN BushedRlrChnSprkt, QuickDetach, E, 11/2in (120E17H)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 06B Chain Size, 13 # of Teeth (06BS13H X 14)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 36 # of Teeth (35BS36H X 5/8)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 100 Chain Size, 17 # of Teeth (100BS17H X 2)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 9 # of Teeth (60BS09H X 3/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 23 # of Teeth (50BS23H X 1)
- Tritan Chain Sprockets