Shop All Chain Sprockets
Tritan
Sprocket , 60 Chain Size, 24 # of Teeth
Mfr # 60SDS24H
Zoro # G0026927
product price: $59.35
/ea
$59.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 24
- Outside Dia. 6.15 in
- Number of Chain Rows Single
- Material - Sprockets Steel
Product Information
- Brand Tritan
- MFR # 60SDS24H
- Zoro # G0026927
- UPC # 888569108678
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Outside Dia. | 6.15 in |
Hub Dia. (In.) | 3-3/16 |
Pitch Dia. | 0.75 in |
Length through Bore (In.) | 1-1/2 |
Pitch Dia. (In.) | 0.750 |
Outside Dia. (In.) | 6.142 |
Length through Bore | 1 1/2 in |
Hub Dia. | 3.188 in |
Width with Bushing | 1.256 in |
Outside Diameter | 6.15 in |
Pitch Diameter | 5.746 in |
Hub Diameter | 3 3/16 in |
Maximum Bore Diameter | 2 in |
For Bushing Size | SDS |
Tooth Width | 0.459 in |
Description
Sprocket, For Bushing Size SDS, For Bushing Type Quick Detachable, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 24, Outside Diameter 6.15 in, Pitch Diameter 5.746 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, Hub Diameter 3 3/16 in, Hub Projection 1.041 in, Hub Type One Side, Length through Bore 1 1/2 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.459 in, Width Across Tooth Sets Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Steel (30E741)
- J.W. WINCO GN883-G1/2-20-A-MS Breather Valve (883-G1/2-20-A-MS)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 1-3/4 (CB202614)
- TOMPKINS Hydraulic Fitting-Steel04FJ BULKHEAD NUT (0306-04)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 16 # of Teeth (40BS16H X 5/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 32 # of Teeth (50BS32H X 3/4)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 9 # of Teeth (50BS09H X 5/8)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 41 Chain Size, 15 # of Teeth (41BS15H X 1)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 25 # of Teeth (35BS25H X 3/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 12 # of Teeth (40BS12H X 1)
- TSUBAKI Sprocket, 60 Chain Size, 3/4 Bore Dia., 12 # of Teeth (60B12)
- Tritan Chain Sprockets