Shop All Chain Sprockets
Tritan
Sprocket , 50 Chain Size, 26 # of Teeth
Mfr # 50SDS26H
Zoro # G0027058
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 26
- Outside Dia. 5.52 in
- Number of Chain Rows Single
- Material - Sprockets Steel
Product Information
- Brand Tritan
- MFR # 50SDS26H
- Zoro # G0027058
- UPC # 888569101990
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Outside Dia. | 5.52 in |
Hub Dia. (In.) | 3-3/16 |
Pitch Dia. | 0.625 in |
Pitch Dia. (In.) | 0.625 |
Length through Bore (In.) | 1-1/2 |
Outside Dia. (In.) | 5.512 |
Length through Bore | 1 1/2 in |
Hub Dia. | 3.188 in |
Outside Diameter | 5.52 in |
Width with Bushing | 1.249 in |
For Bushing Size | SDS |
Pitch Diameter | 5.185 in |
Tooth Width | 0.343 in |
Maximum Bore Diameter | 2 in |
Hub Diameter | 3 3/16 in |
Description
Sprocket, For Bushing Size SDS, For Bushing Type Quick Detachable, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 26, Outside Diameter 5.52 in, Pitch Diameter 5.185 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, Hub Diameter 3 3/16 in, Hub Projection 1.157 in, Hub Type One Side, Length through Bore 1 1/2 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.343 in, Width Across Tooth Sets Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (SAS 1 1/4)
- DIXON Groove Lube, 1 qt Tub, Paste Form, 1.06 (GROOVLUB32)
- TSUBAKI Chain Link, Single Strand, #60, PK5 (60 RL)
- SOLBERG Inlet Filter, 3/4 MNPT Out, 25 Max CFM (FT-15-075)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 35 Chain Size, 24 # of Teeth (35BS24H X 1)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-7/16 Bore Dia., 18 # of Teeth (60BS18H X 1 7/16)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 21 # of Teeth (50BS21H X 1 1/2)
- TRITAN Stock Plain Bore Bore Sprocket, 25 Chain Size, 3/8 Bore Dia., 30 # of Teeth (25B30H X 3/8 MPB)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 36 # of Teeth (40BS36 X 3/4)
- TRITAN BushedRlrChnSprkt, QuickDetach, SH, 5/8in (50SH18H)
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 19 # of Teeth (50B19)
- Tritan Chains & Chain Sprockets