Shop All Chain Sprockets
Tritan
Sprocket , 40 Chain Size, 24 # of Teeth
Mfr # 40SH24H
Zoro # G0027137
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 24
- Outside Dia. 4.1 in
- Number of Chain Rows Single
- Material - Sprockets Steel
Product Information
- Brand Tritan
- MFR # 40SH24H
- Zoro # G0027137
- UPC # 888569096364
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Outside Dia. | 4.1 in |
Hub Dia. (In.) | 2-11/16 |
Outside Dia. (In.) | 4.094 |
Pitch Dia. | 0.5 in |
Pitch Dia. (In.) | 0.500 |
Length through Bore (In.) | 1-1/2 |
Length through Bore | 13/16 in |
Hub Dia. | 2.688 in |
Maximum Bore Diameter | 1 5/8 in |
Width with Bushing | 1.19 in |
Pitch Diameter | 3.831 in |
Hub Diameter | 3 in |
Outside Diameter | 4.1 in |
Tooth Width | 0.284 in |
For Bushing Size | SH |
Description
Sprocket, For Bushing Size SH, For Bushing Type Quick Detachable, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 24, Outside Diameter 4.1 in, Pitch Diameter 3.831 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 0.529 in, Hub Type One Side, Length through Bore 13/16 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.284 in, Width Across Tooth Sets Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel, 3/4" Hose Dia., 50 ft. Length, 500 psi (83000 OLP)
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (0E)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 60:1 (F732-60E-B7-G)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 16 oz Brush Top (18018)
- TRITAN Stock Plain Bore Bore Plate Sprocket, 41 Chain Size, 25 # of Teeth (41A25H X 5/8)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 10B Chain Size, 23 # of Teeth (10BS23H X 30)
- TRITAN Sprocket , 80 Chain Size, 32 # of Teeth (80SF32)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 22 # of Teeth (60BS22H X 1 1/2)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 7/8 Bore Dia., 11 # of Teeth (50BS11H X 7/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 40 # of Teeth (35BS40H X 3/4)
- TRITAN Sprocket, 1-in. Pitch, 30 Teeth, 1 3/4-in. Finished Bore with Keyway & Set Screws (80BS30 X 1 3/4)
- Tritan Chains & Chain Sprockets