Shop All Chain Sprockets
Tritan
Sprocket , 40 Chain Size, 20 # of Teeth
Mfr # 40SH20H
Zoro # G0027155
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 20
- Outside Dia. 3.46 in
- Number of Chain Rows Single
- Material - Sprockets Steel
Product Information
- Brand Tritan
- MFR # 40SH20H
- Zoro # G0027155
- UPC # 888569096326
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Outside Dia. | 3.46 in |
Length through Bore (In.) | 1-1/2 |
Pitch Dia. (In.) | 0.500 |
Outside Dia. (In.) | 3.465 |
Hub Dia. (In.) | 2-11/16 |
Pitch Dia. | 0.5 in |
Length through Bore | 13/16 in |
Hub Dia. | 2.688 in |
Hub Diameter | 2 11/16 in |
Tooth Width | 0.284 in |
Outside Diameter | 3.46 in |
Width with Bushing | 1.19 in |
For Bushing Size | SH |
Pitch Diameter | 3.196 in |
Maximum Bore Diameter | 1 5/8 in |
Description
Sprocket, For Bushing Size SH, For Bushing Type Quick Detachable, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 20, Outside Diameter 3.46 in, Pitch Diameter 3.196 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, Hub Diameter 2 11/16 in, Hub Projection 0.529 in, Hub Type One Side, Length through Bore 13/16 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.284 in, Width Across Tooth Sets Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, K Series, K216PS (K216PS)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6008 2NSE)
- SCHNEIDER ELECTRIC Soft Start, 200-240VAC, 9A, 2HP (ATS01N209LU)
- COXREELS 1125-4-200 HAND CRANK HOSE REEL: 1/2IN ID, 200FT CAPACITY LESS HOSE, 3000 PSI (1125-4-200)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 15 # of Teeth (60BS15H X 1 5/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 11 # of Teeth (40BS11H X 3/4)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 21 # of Teeth (40BS21H X 3/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 13 # of Teeth (50BS13H X 1 1/8)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 80 Chain Size, 17 # of Teeth (80BS17H X 1 1/4)
- TRITAN Stock Plain Bore Bore Sprocket, 60 Chain Size, 3/4 Bore Dia., 17 # of Teeth (60B17H X 3/4 MPB)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 36 # of Teeth (35BS36H X 5/8)
- Tritan Chain Sprockets