Shop All Spherical Rod Ends
Tritan
Spherical Rod Ends, 20mm Bore, Sealed
Mfr # SAL 20ES 2RS
Zoro # G2083378
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metric Male
- Ball 52100/MoS2 Coated
- Thread Left Hand
- Thread Size M20 x 1.5
Product Information
- Brand Tritan
- MFR # SAL 20ES 2RS
- Zoro # G2083378
- UPC # 888569035516
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M20 x 1.5 |
Details
Type | Metric Male |
Ball | 52100/MoS2 Coated |
Thread | Left Hand |
Item | Spherical Rod Ends |
Description
Spherical Rod Ends,20mm Bore, Sealed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Unit Heater Motor, 1/8 HP, 230V (D1050)
- CONTINENTAL 3" ID x 100 ft Rubber Discharge & Suction Hose BK/GN (20450351)
- FESTO Solenoid Coil VACF-B-B2-1 (VACF-B-B2-1)
- MAXIM Hydraulic Cylinder, 2 In Bore, 8 In Stroke (288-309)
- TRITAN Rod End, Inch, Precision, Female, Right Hand Threads, 1/4-in. Bore Dia. (HF 4)
- TRITAN Rod End, Inch, Precision, Female, Right Hand Threads, 3/16-in. Bore Dia. (HF 3)
- TRITAN Precision Rod Ends, 12mm Bore, 7.5mm W (SI 12E)
- TRITAN Rod End, Inch, Precision, Male, Right Hand Threads, 3/16-in. Bore Dia. (HM 3)
- TRITAN Rod End, Precision, Metric, Male, Left Hand Threads, Sealed, 30mm Bore Dia., 3 Piece Construction (SAL 30ES 2RS)
- TRITAN Rod End, Inch, Stainless Steel, Female, Right Hand Threads, 3/4-in. ID, Maintenance Free PTFE Lined (CF 12TX)
- QA1 Male Rod End, LH, #10-32 (CML3)
- Tritan Spherical Rod Ends