Shop All Spherical Plain Bearings
Tritan
Spherical Plain Bearing, 40.7 mm Ball Dia
Mfr # GE 30ES 2RS
Zoro # G908091107
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 30mm
- Outside Dia. 47mm
- Width 18mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 69691 Lbf
Product Information
- Brand Tritan
- MFR # GE 30ES 2RS
- Zoro # G908091107
- UPC # 00888569017130
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 30mm |
Outside Dia. | 47mm |
Width | 18mm |
Bore Diameter | 30 mm |
Outer Ring Width | 18 mm |
Ball Diameter | 40.7 mm |
Flat Diameter | 30 mm |
Outside Diameter | 47 mm |
Inner Ring Width | 22 mm |
Description
Spherical Plain Bearing, Sliding Contact Surface: Steel on Steel, Liner Material No Liner, Bore Diameter 30 mm, Ball Diameter 40.7 mm, Outer Ring Width 18 mm, Outside Diameter 47 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 62 kN, Flat Diameter 30 mm, Inner Ring Width 22 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6202RS, RadialDeep Groove Ball Brg 15 Mm Id X 35 Mm Od X 11 Mm W Single Sealed, NTN 6202RS (6202RS)
- MARATHON MOTORS 3-Phase Cooling Tower Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (213TTFCD6550)
- BUYERS PRODUCTS 1/2 Inch NPTF Two Position Selector Valve (HSV050)
- ELESA Oil level sight glass, HFTX.24-1 (HFTX.)
- TRITAN Spherical Plain Bearing, 1.08" Ball Dia. (GEZ 012ES)
- TRITAN Spherical Plain Bearing, 35.5 mm Ball Dia (GE 25ES 2RS)
- TRITAN Spherical Plain, 70mmBore, 105mmOD, Sealed (GE 70ES 2RS)
- TRITAN Spherical Plain Bearing, 22 mm Ball Dia. (GE 15ES)
- TRITAN Spherical Plain Bearing, Inch, Commercial Series, 1-in. Bore, 1.75-in. OD, 0.797-in. Outer Ring W (COM 16T)
- TRITAN Spherical Plain, 12mm Bore, 22mm OD (GE 12C)
- BAILEY Spherical Plain Bearing 1-3/4 Id, 2-13/16 Od, 1-5/16 Outer Width, 158928 (158928)
- Tritan Spherical Plain Bearings