Shop All Spherical Plain Bearings
Tritan
Spherical Plain Bearing, 1.788" Ball Dia.
Mfr # GEZ 104ES
Zoro # G308091103
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.25"
- Outside Dia. 2"
- Width 0.937"
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 58450 Lbf
Product Information
- Brand Tritan
- MFR # GEZ 104ES
- Zoro # G308091103
- UPC # 00888569018243
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 1.25" |
Outside Dia. | 2" |
Width | 0.937" |
Inner Ring Width | 1.093 in |
Flat Diameter | 1.25 in |
Outside Diameter | 2 in |
Ball Diameter | 1.788 in |
Bore Diameter | 1 1/4 in |
Outer Ring Width | 0.937 in |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 1 1/4 in, Ball Diameter 1.788 in, Outer Ring Width 0.937 in, Outside Diameter 2 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 86 kN, Flat Diameter 1.25 in, Inner Ring Width 1.093 in, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Plant Master (32041407)
- BEST Springs 22S (22S)
- DAYTON C240 V-Belt, 242" Outside Length, 7/8" Top Width, 1 Ribs (4FJ03)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFU3)
- TRITAN Spherical Plain, 2inBore, 1.5in.W, Sealed (GEZ 200ES 2RS)
- TRITAN Spherical Plain, 70mmBore, 105mmOD, Sealed (GE 70ES 2RS)
- TRITAN Spherical Plain, 12mm Bore, 22mm OD (GE 12C)
- TRITAN Spherical Plain Bearing, 25 mm Ball Dia. (GE 17ES 2RS)
- TRITAN Spherical Plain, 40mm Bore, 62mmOD, Sealed (GE 40ES 2RS)
- TRITAN Spherical Plain, 45mm Bore, 75mm OD (GEH 45ES)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15ES (GE15ES)
- Tritan Spherical Plain Bearings