Shop All Spherical Plain Bearings
Tritan
Spherical Plain Bearing, 13 mm Ball Dia.
Mfr # GE 8E
Zoro # G008091113
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 8mm
- Outside Dia. 16mm
- Width 5mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 6070 Lbf
Product Information
- Brand Tritan
- MFR # GE 8E
- Zoro # G008091113
- UPC # 00888569017390
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 8mm |
Outside Dia. | 16mm |
Width | 5mm |
Inner Ring Width | 8 mm |
Flat Diameter | 8 mm |
Outer Ring Width | 5 mm |
Bore Diameter | 8 mm |
Ball Diameter | 13 mm |
Outside Diameter | 16 mm |
Description
Spherical Plain Bearing, Sliding Contact Surface: Hard Chrome Steel on PTFE, Liner Material No Liner, Bore Diameter 8 mm, Ball Diameter 13 mm, Outer Ring Width 5 mm, Outside Diameter 16 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 5.5 kN, Flat Diameter 8 mm, Inner Ring Width 8 mm, Lubricant Material MoS2, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing No, Standards ISO 9001
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Motor, DC SCR CONTROL.NEMA 1.NON-REVERSING.1.1/8-1HP/1/4-2HP.115/230V (174307.00)
- CLESCO Shaft Extender Kit (4M735/50/5)
- DODGE Setscrew Ball Bearing, SC Bearing Inserts, INS-SC-40M RESALE (125810 INS-SC-40M)
- CONRADER Pressure Relief Valve, Brass Ball (5008Y-CE-50)
- TRITAN Spherical Plain Bearing, 25 mm Ball Dia. (GE 17ES 2RS)
- TRITAN Spherical Plain, 2inBore, 1.5in.W, Sealed (GEZ 200ES 2RS)
- TRITAN Spherical Plain Bearing, 22 mm Ball Dia. (GE 15ES)
- TRITAN Spherical Plain, 70mmBore, 105mmOD, Sealed (GE 70ES 2RS)
- TRITAN Spherical Plain, 35mm Bore, 62mm OD (GEH 35ES)
- TRITAN Spherical Plain, 40mm Bore, 62mmOD, Sealed (GE 40ES 2RS)
- TRITAN Spherical Plain, 45mm Bore, 75mm OD (GEH 45ES)
- Tritan Plain Bearings