Tritan

Spherical Plain Bearing, 13 mm Ball Dia.


product price: $8.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Bore Dia. 8mm
  • Outside Dia. 16mm
  • Width 5mm
  • Ball Material 52100 Chrome Plated Steel
  • Static Load Capacity 3147 Lbf
See all product information

Product Information

Dimensions

Bore Dia. 8mm
Outside Dia. 16mm
Width 5mm
Inner Ring Width 8 mm
Bore Diameter 8 mm
Outside Diameter 16 mm
Flat Diameter 8 mm
Outer Ring Width 5 mm
Ball Diameter 13 mm

Details

Item Spherical Plain Bearing, Sliding Contact Surface: Hard Chrome Steel on PTFE
Ball Material 52100 Chrome Plated Steel
Static Load Capacity 3147 Lbf
Type Metric
Lubrication Light Oil Preservative - PTFE Lined
Temp. Range (F) -58 to +300° F
Dynamic Load Capacity (Lb.) 1304
Standards ISO 9001
Liner Material PTFE
Self Lubricating Bearing Yes
Finish Chrome Plated
Maximum Temperature 300 Degrees F
Outer Ring Material Alloy Steel
System of Measurement Metric
Lubricant Material MoS2
Static Radial Load Capacity 14 kN
Dynamic Radial Load Capacity 5.8 kN
Closure Open
Minimum Temperature -50 Degrees F

Description

Spherical Plain Bearing, Sliding Contact Surface: Hard Chrome Steel on PTFE, Liner Material PTFE, Bore Diameter 8 mm, Ball Diameter 13 mm, Outer Ring Width 5 mm, Outside Diameter 16 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 5.8 kN, Finish Chrome Plated, Flat Diameter 8 mm, Inner Ring Width 8 mm, Lubricant Material MoS2, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.